Shop All Brake & Wheel Tools
Ame
Wheel Weight Hammer, Soft Head
Mfr # 51490
Zoro # G1247239
product price: $53.76
/ea
$53.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application Perfect For Wheel Weight Installation
- Number of Pieces 1
- Used For Wheel Weights
Product Information
- Brand Ame
- MFR # 51490
- Zoro # G1247239
- UPC # 811388022375
- Country of Origin China
- Category Brake & Wheel Tools
Details
Material | Steel |
Application | Perfect For Wheel Weight Installation |
Number of Pieces | 1 |
Item | Wheel Weight Hammer,Soft Head |
Used For | Wheel Weights |
Description
Wheel Weight Hammer,Soft Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Bearing Protectors/Covers, 1.78", PK2 (22178)
- MAHLE Fuel Injection Throttle Body Mounting Gasket, G31386 (G31386)
- GARDNER BENDER Gardner Bender GMT-319 Professional Quality Multimeter Tester (536854)
- ATTWOOD MARINE Attwood Universal Fuel Line Kit - 5/16in Diameter x 6' Length (951606ULP7)
- AME Bead Breaker, 10T, Dual Ag Tire (11060)
- AME Mount/Demount Combo Tool (72005)
- AME Bead Push Off Tool (11080)
- AME Manual Bead Breaker, 11 In. (71600)
- AME Spare Tire Tool Set, 8 Pc (71100)
- AME Bead Breaker, Tire (11010)
- KEN-TOOL Demount Tool, 54 In, Stl, 1 Pc (35440)
- Ame Service & Shop Tools