Shop All Trailer & Towing Accessories
Ame
Wheel Chock, URE, OG, 17.4" x 14.6" x 14.6"
Mfr # 15355
Zoro # G1246362
Free Shipping & Returns
$168.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17"
- Material Urethane
- Type Wheel Chock
- For Use With Tire Size: 65" to 95"
- Width 14-1/2"
Product Information
- Brand Ame
- MFR # 15355
- Zoro # G1246362
- UPC # 811388028162
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Length | 17" |
Width | 14-1/2" |
Details
Material | Urethane |
Item | Wheel Chock,URE,OG,17.4" x 14.6" x 14.6" |
Type | Wheel Chock |
For Use With | Tire Size: 65" to 95" |
Color | Orange |
Description
Wheel Chock,URE,OG,17.4 In. x 14.6 In. x 14.6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 4-5/32 x 10-3/8 In (BT9454)
- ATTWOOD MARINE Fold-Down Incand.Anchor/Masthead Light-20" Horizontal Composite Base (7202-P-7)
- DORMAN R. View Mirror Brckt, 76864 (76864)
- ILC Replacement for KAWASAKI 21001-1176 ALTERNATOR (21001-1176 ALTERNATOR)
- AME Wheel Chock, Size 5535 (15353)
- AME Wheel Chock, Size 5503 (15336)
- AME Wheel Chock, URE, OG, 13.8" x 7.8" x 8" (15325)
- AME Wheel Chock, Size 5537 (15337)
- AME Wheel Chock, URE, OG, 9.84" x 7.87" x 5.91" (15324)
- C.E. SMITH Extended Post Guide-On (27658)
- C.E. SMITH Pkg Trailer Hub Kit, 1 in. Stud 5 x 4-1/2 (13210)
- Ame Trailer & Towing Accessories