Shop All Trailer & Towing Accessories
Ame
Wheel Chock, Size 5505
Mfr # 15342
Zoro # G1246213
Free Shipping & Returns
$400.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Type Wheel Chock
- Width 13-1/2"
- Material Urethane
- For Use With Tire Size: 86.6"-137.8"
Product Information
- Brand Ame
- MFR # 15342
- Zoro # G1246213
- UPC # 811388028148
- Country of Origin Australia
- Category Trailer & Towing Accessories
Dimensions
Length | 24" |
Width | 13-1/2" |
Details
Type | Wheel Chock |
Material | Urethane |
Item | Wheel Chock,Size 5505 |
For Use With | Tire Size: 86.6"-137.8" |
Description
Wheel Chock,Size 5505
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLE HERSEE Sealed Rocker Switch w/Small Round Pilot Lights SPDT On-Of (58327-06-BP)
- PERFORMANCE TOOL Hydraulic Bottle Jack 6T (W1625)
- MOBIL 5 gal Gear Oil Pail Amber (122047)
- CUSTOM ACCESSORIES 2Pc Blk Hd Truck Mat (78830)
- AME Wheel Chock, Size 5537 (15337)
- AME Wheel Chock, Size 5535 (15353)
- AME Wheel Chock, URE, OG, 9.84" x 7.87" x 5.91" (15324)
- AME Wheel Chock, Size 5503 (15336)
- AME Wheel Chock, URE, OG, 13.8" x 7.8" x 8" (15325)
- TIE DOWN MARINE Brkt-Pnl Glv 5, #86151 (86151)
- BUYERS PRODUCTS 12VDC Dump Body Vibrator-900 Pounds Force with Mounting Kit (DBV900)
- Ame Trailer & Towing Accessories