Shop All Trailer & Towing Accessories
Ame
Wheel Chock, Size 5504
Mfr # 15338
Zoro # G1246161
Free Shipping & Returns
$440.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22-1/2"
- Width 13"
- For Use With Tire Size: 70" to 118"
Product Information
- Brand Ame
- MFR # 15338
- Zoro # G1246161
- UPC # 811388028117
- Country of Origin Australia
- Category Trailer & Towing Accessories
Dimensions
Length | 22-1/2" |
Width | 13" |
Details
For Use With | Tire Size: 70" to 118" |
Item | Wheel Chock,Size 5504 |
Description
Wheel Chock,Size 5504
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR NMEA 2000 Female Terminator (270105)
- DOCK EDGE Flip-Up Dock Cleat; Polished (DE2608PF)
- MASTER LOCK Coupler Lock, Stainless steel (3794DAT)
- JOHNSON PUMP Cartridge Aerator 750 GPH 90Intake - 12V (38703)
- AME Wheel Chock, URE, OG, 9.84" x 7.87" x 5.91" (15324)
- AME Wheel Chock, Size 5537 (15337)
- AME Wheel Chock, Size 5503 (15336)
- AME Wheel Chock, URE, OG, 13.8" x 7.8" x 8" (15325)
- AME Wheel Chock, Size 5535 (15353)
- LISLE TRUCK & TRAILER WHEEL PAN (LI19852)
- CURT Couplr Lck, 1/4" Pin, 3/4" Ltch Span, 23521 (23521)
- Ame Trailer & Towing Accessories