Shop All Tire Repair & Maintenance Kits
Ame
Wheel Caliper
Mfr # 51500
Zoro # G1247202
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Measures Width Of Wheels /Rims While Balancing, Corghi, Coats, CEMB And Other OEM Balancers, Measures 3-14 Wide
- Material ABS plastic
- Used For Wheels/Rims
- Number of Pieces 1
Product Information
- Brand Ame
- MFR # 51500
- Zoro # G1247202
- UPC # 811388022382
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Details
Item | Wheel Caliper |
Application | Measures Width Of Wheels /Rims While Balancing, Corghi, Coats, CEMB And Other OEM Balancers, Measures 3-14 Wide |
Material | ABS plastic |
Used For | Wheels/Rims |
Number of Pieces | 1 |
Description
Wheel Caliper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Vehicle Inspection Form, Carbonless, PK10 (4024613)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring With Webbing Straps (GO-30)
- GATES Fhp Medium Horse-Power V-Belt, 6964 (6964)
- AUTO VENTSHADE 10-17 4RUNNER BUGFLECTOR (23071)
- AME HD 5 Piece Rethread Kit, 5 Pc (31270)
- AME Bead Seater, Tubeless Tire, 14"-15" (21010)
- AME Tread Depth Gauge, Digital (69280)
- AME Tire Brander, 120V with Handle (73555)
- AME Skirted Sleeve Nut, M22-1.5 Sleeve Nut, Used For: Aluminum-Steers (58034)
- AME Liquid Tire Balance Case (26140)
- STENS New Tire For Kenda 24200065, 073980860A1 Tire Size 16X6.50-8, Tread Polar Trac (160-370)
- Ame Automotive Tire & Wheel