Shop All Brake & Wheel Tools
Ame
Tire Bar, Low Profile
Mfr # 72140
Zoro # G1247990
product price: $87.50
/ea
Free Shipping & Returns
$87.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Forged steel
- Application Mounting of Low/tough Profile Beads
- Number of Pieces 1
- Length 22"
- Used For Wheels
Product Information
- Brand Ame
- MFR # 72140
- Zoro # G1247990
- UPC # 811388028926
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Length | 22" |
Details
Material | Forged steel |
Application | Mounting of Low/tough Profile Beads |
Number of Pieces | 1 |
Item | Tire Bar,Low Profile |
Used For | Wheels |
Description
Tire Bar,Low Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Tail Pipe, 55683 (55683)
- WIDE OPEN PRODUCTS Wide Open Petcock/Fuel Valve for many Honda ATVs 18MM Applications (PC003W)
- A & I PRODUCTS Bottom Cushion, Wood Base, 19.5" x 14", YLW 15.4" x20.7" x3.7" (A-AF3269R-6)
- ECCO Flash Tube, Replacement, Amber, (R6501FT)
- AME Bead Seater, Truck Tubeless Tire, 22.5" (22040)
- AME Mag Wheel Tool, L 12 In. (72001)
- AME Wheel Weight Hammer, Soft Head (51490)
- AME Hammer, Soft Face, 8 lb., Orange (51456)
- AME Skirted Sleeve Nut, M22-1.5 Sleeve Nut (58036)
- AME Bead Breaker, Modified, Combi Tire (11020)
- WILTON Milton 3/8x3/8 Female NPT P Style 1808S (MI1808S)
- Ame Service & Shop Tools