Shop All Automotive Stands
Ame
Super Stacker Cribbing, 2"x 4"x 18", Black
Mfr # 15200
Zoro # G1246128
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards FEMA, OSHA
- Load Capacity Vertical 40 ton
- Material Plastic
- Color Black
- Handle Type Rope Style
Product Information
- Brand Ame
- MFR # 15200
- Zoro # G1246128
- UPC # 811388025130
- Country of Origin United States
- Category Automotive Stands
Dimensions
Overall Length | 18 in |
Overall Width | 4 in |
Details
Item | Cribbing Block |
Standards | FEMA, OSHA |
Load Capacity Vertical | 40 ton |
Material | Plastic |
Color | Black |
Handle Type | Rope Style |
Overall Thickness | 2 in |
Handle Material | Steel |
Shape | Rectangle |
Crush Rating | 1,600 psi |
Product Type | Cribbing Block |
Description
Cribbing Block, Product Type Cribbing Block, Material Plastic, Shape Rectangle, Load Capacity Vertical 40 ton, Color Black, Handle Type Rope Style, Overall Length 18 in, Overall Width 4 in, Overall Thickness 2 in, Crush Rating 1,600 psi, Handle Material Steel, Overall Diameter Not Applicable, Standards FEMA, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Wheel Guard, 10 on 11 1/4in. (GL-5901)
- WOODWARD FAB Plastic Car Cover, 3 mil Thick Plastic, S (WFCCC-SMALL)
- JIF MARINE JIF Marine EFL3 3 Step Folding Dock Lift Ladder (EFL3)
- MILES LUBRICANTS 5 gal Gear Oil Pail 220 ISO Viscosity, 90W SAE, Yellow (MSF2014003)
- AME Flat Top Jack Stand, 3 tons, PR (14980)
- AME Super Stacker Cribbing Set, 7 pcs. (15252)
- AME Super Stacker Cribbing Set, 42 pcs. (15662)
- AME Slab Super Crib, 6" x 12" x 24" (15231)
- AME Super Stacker Cribbing Set, 12 pcs. (15260)
- AME Super Stacker Cribbing, 6"x 7"x 24", Black (15230)
- K-TOOL INTERNATIONAL Jack Stands 2Ton (Pair) (KTI61201)
- Ame Automotive Lifts & Stands