Shop All Brake & Wheel Tools
Ame
Skirted Sleeve Nut, M22-1.5 Sleeve Nut
Mfr # 58036
Zoro # G1247473
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Skirted Sleeve
- Used For Dual Aluminum-Drive Axle
- Application The Sleeve Offers More Thread Engagement And Deeper Penetration, The Chamfered Nose Allows For Ease Of Wheel Centering And Installation
- Number of Pieces 1
Product Information
- Brand Ame
- MFR # 58036
- Zoro # G1247473
- UPC # 811388022528
- Country of Origin United States
- Category Brake & Wheel Tools
Details
Item | Skirted Sleeve Nut,M22-1.5 Sleeve Nut |
Type | Skirted Sleeve |
Used For | Dual Aluminum-Drive Axle |
Application | The Sleeve Offers More Thread Engagement And Deeper Penetration, The Chamfered Nose Allows For Ease Of Wheel Centering And Installation |
Number of Pieces | 1 |
Description
Skirted Sleeve Nut,M22-1.5 Sleeve Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE NOCO CO NOCO Boost Max 12V 5250A Jump Starter (GB250)
- ILC Replacement for ISKRA AZE2636 STARTER (AZE2636 STARTER)
- QUICKCABLE Clamp Crimp, Neg, 4/0, PK5 (4040-005N)
- BALDWIN FILTERS Air Filter, 5-5/8 x 25/32 in. (PA5327)
- AME Impact Bead Breaker, Manual (71026)
- AME Polymer Insert for Tuff Bar, Rear, Blue (72083)
- AME Mount/Demount Combo Tool (72005)
- AME Bead Push Off Tool (11080)
- AME Bead Seater, Truck Tubeless Tire, 22.5" (22040)
- AME Wheel Weight Hammer, Soft Head (51490)
- WESTWARD Brake Bleeder, Pneumatic, ABS (20KY59)
- Ame Service & Shop Tools