Shop All Automotive Wheels & Hubs
Ame
Rim Guard, Standard
Mfr # 53010
Zoro # G1247351
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Wheels
- Number of Pieces 1
- Material Impact Resistant Polymer
- Application Protects Wheel From Impact And Lug Wrench Damage
Product Information
- Brand Ame
- MFR # 53010
- Zoro # G1247351
- UPC # 811388022399
- Country of Origin United States
- Category Automotive Wheels & Hubs
Details
Item | Rim Guard,Standard |
Used For | Wheels |
Number of Pieces | 1 |
Material | Impact Resistant Polymer |
Application | Protects Wheel From Impact And Lug Wrench Damage |
Description
Rim Guard,Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-STEER Self-Adjusting Steering Rod Only, Ultra, for 33"-38" Center To Center (EZ10006)
- WIX FILTERS Auto Trans Filter Kit, 58945 (58945)
- DRAW-TITE COUPLER 2-5/16IN - BOLT ON PLATE MOUNT, WEDGE-LATCH; 25,000 LBS (4425000317)
- IPA Fuse Saver Master Kit, 13 Pieces (8016)
- AME Wheel Guard, 8 Hole, 6-1/2", 170mm B.C. (61070)
- AME Nut Buddy (AMN67300)
- AME Hub Buddy Replacement Pads, 2", PK6 (37335)
- AME Wheel Guard, 8 Hole, 6.75", 5/8"B.C. (61080)
- AME Wheel Guard, 10 Hole, 225mm B.C. (61090)
- AME Wheel Guard, 10 Hole, 285.75mm B.C. (61020)
- RTX Alloy Wheel, Valkyrie 18x8 5x114.3 ET40 CB73.1 Gloss Black Machined (082995)
- Ame Automotive Tire & Wheel