Shop All Nail Pullers, Wrecking and Pry Bars
Ame
Push Bar, Two Point, 25"-51", Steel Arms
Mfr # 92000
Zoro # G1248027
Free Shipping & Returns
$640.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Number of Pieces 1
- Application 25" to 51" Multi-Piece Wheels, For Efficient Mounting Of Earthmover Tires
- Used For Boom Style Service Truck
Product Information
- Brand Ame
- MFR # 92000
- Zoro # G1248027
- UPC # 811388022719
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Details
Material | Steel |
Number of Pieces | 1 |
Item | Push Bar,Two Point,25"-51",Steel Arms |
Application | 25" to 51" Multi-Piece Wheels, For Efficient Mounting Of Earthmover Tires |
Used For | Boom Style Service Truck |
Description
Push Bar,Two Point,25 In.-51 In.,Steel Arms
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEDARBERG Snap-Loc Systems ™ The Pac Combination Kit (8550-322)
- KESON Marking Chalk, Waterproof, Red, 5 lb. (PM105RED)
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L (LBR-SS3100)
- RIDGID Set Of Coil & Flat Springs 6Wr (31565)
- AME Long Sock for Tire Bar (72125)
- K-TOOL INTERNATIONAL Pry Bar Set, Lady Slipper Style, 4 pcs. (KTI-71600)
- MAYHEW STEEL PRODUCTS PINCH BAR STRAIGHT 14" (MY75125)
- PRO-GRADE TOOLS Wrecking Bar, 1/2", Hex, 12" (63112)
- AMPCO SAFETY TOOLS Drum Opener, 2-3/8" x 3" Blade (DO-100)
- MAYHEW 24-S Dom 31 Awl Bar (60147)
- STECK MANUFACTURING Easy Pry Tool (21730)
- Ame Pullers and Separators