Shop All Automotive Stands
Ame
Jack Stands, 4.5 Tons per Stand, PR
Mfr # 14360
Zoro # G4875613
product price: $248.99
/pr
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity (Tons) 4.5 Per Stand
- Lifting Height Min. (In.) 9 1/2 in
- Lifting Height Max. (In.) 16 1/2 in
- Base Size (In.) 11 x 11
- Saddle Size (In.) 2-3/4 x 4
Product Information
- Brand Ame
- MFR # 14360
- Zoro # G4875613
- UPC # 811388021651
- Country of Origin China
- Category Automotive Stands
Dimensions
Lifting Height Min. (In.) | 9 1/2 in |
Lifting Height Max. (In.) | 16 1/2 in |
Base Size (In.) | 11 x 11 |
Saddle Size (In.) | 2-3/4 x 4 |
Saddle Length | 4 in |
Base Length | 11 in |
Saddle Width | 2 3/4 in |
Maximum Extended Height | 16 1/2 in |
Base Width | 11 in |
Minimum Height | 9 1/2 in |
Description
Jack Stand, Duty Rating Medium Duty, Lifting Actuator Pin Adjustment, Load Capacity per Pair 4.5 ton, Minimum Height 9 1/2 in, Maximum Extended Height 16 1/2 in, Base Material Steel, Saddle Shape Flat, Saddle Length 4 in, Saddle Width 2 3/4 in, Saddle Diameter Not Applicable, Base Shape Square, Locking Type Pin, Base Length 11 in, Base Material Finish Powder Coated, Base Width 11 in, Features Ideal for Forklift Truck, Prevent Distortion, Includes (2) Jack Stands, Individual Item Weight 25 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 3-15/32 x 1-1/4 x 3-15/32 In (BF930)
- DAYCO Utility Belt Industrl V-Belt, Ap46 (AP46)
- STECK MANUFACTURING Handybar Multi-Purpose Tool, 20012 (STC20012)
- FLEXTECH Hose Reducer, Blue, 3 in. to 3-1/2 in. (R40-300/350)
- AME Super Stacker Cribbing, 4"x 4"x 18", Black (15210)
- AME Super Stacker Cribbing Set, 7 pcs. (15252)
- AME Steel Cribbing Set, 3" 6" and 9" (15002)
- AME Jack Stands, Heavy Duty, Adj Top, 22T, PR (14405)
- AME Super Stacker Cribbing, 2"x 4"x 18", Black (15200)
- AME Slab Super Crib, 6" x 12" x 24" (15231)
- WESTWARD Vehicle Stand, 12 Tons per Pair (13X036)
- Ame Automotive Lifts & Stands