Shop All Automotive Stands
Ame
Jack Stands, 2.5 per Stand, PR
Mfr # 14720
Zoro # G4875631
product price: $200.00
/pr
Free Shipping & Returns
$200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity (Tons) 2.5 Per Stand
- Lifting Height Min. (In.) 13 in
- Lifting Height Max. (In.) 21 1/2 in
- Base Size (In.) 11 x 11
- Locking Mechanism Pin
Product Information
- Brand Ame
- MFR # 14720
- Zoro # G4875631
- UPC # 811388021804
- Country of Origin China
- Category Automotive Stands
Dimensions
Lifting Height Min. (In.) | 13 in |
Lifting Height Max. (In.) | 21 1/2 in |
Base Size (In.) | 11 x 11 |
Saddle Size (In.) | 4 x 3-3/4 |
Saddle Length | 4 in |
Base Length | 11 in |
Base Width | 11 in |
Minimum Height | 11 1/4 in |
Maximum Extended Height | 18 in |
Saddle Width | 3 3/4 in |
Description
Jack Stand, Duty Rating Medium Duty, Lifting Actuator Pin Adjustment, Load Capacity per Pair 5 ton, Minimum Height 11 1/4 in, Maximum Extended Height 18 in, Base Material Aluminum, Saddle Shape U-Notch, Saddle Length 4 in, Saddle Width 3 3/4 in, Saddle Diameter Not Applicable, Base Shape Triangle, Locking Type Pin, Base Length 11 in, Base Material Finish Powder Coated, Base Width 11 in, Features Accommodates Truck Axles, Forklifts & Trailers, Includes (2) Jack Stands
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANN FILTER Fuel Filter, Wk32/7 (WK32/7)
- WEATHER GUARD Model 121-52-04 Saddle Box, Aluminum (121-52-04)
- SCHAEFER MARINE T-Track Endstop for 1-1/4" Track - Grey (74-36-G)
- CARTER FUEL PUMPS 67-70 Chevrolet Bel Air Mech Fuel Pump, M4530 (M4530)
- AME Super Stacker Cribbing, 6"x 7"x 24", Black (15230)
- AME Super Stacker Cribbing Set, 7 pcs. (15252)
- AME Super Stacker Cribbing Set, 12 pcs. (15260)
- AME Super Stacker Cribbing, 4"x 4"x 18", Black (15210)
- AME Jack Stands, Heavy Duty, Adj Top, 22T, PR (14405)
- AME Steel Crib Stand, Large, 9" (15032)
- PERFORMANCE TOOL 6 Ton Jack Stands, W41023 (W41023)
- Ame Automotive Stands