Shop All Trailer Jacks & Accessories
Ame
Jack Plate, Lock Top, 24" x 24" x 2"
Mfr # 14468LT
Zoro # G1245732
product price: $748.99
/ea
Free Shipping & Returns
$748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA 29 CFR 1926.305
- Load Capacity Vertical 100 ton
- Features Non-Skid Surface
- Handle Type Rope Style
- Color Black
Product Information
- Brand Ame
- MFR # 14468LT
- Zoro # G1245732
- UPC # 843198100349
- Country of Origin United States
- Category Trailer Jacks & Accessories
Dimensions
Overall Width | 24 in |
Overall Length | 24 in |
Details
Item | Jack Plate |
Standards | OSHA 29 CFR 1926.305 |
Load Capacity Vertical | 100 ton |
Features | Non-Skid Surface |
Handle Type | Rope Style |
Color | Black |
For Use With | Bottle Jacks, Hydraulic Rams, Jack Stands |
Material | Polymer |
Item Weight | 24 lb |
Product Type | Jack Plate |
Overall Thickness | 2 in |
Shape | Square |
Handle Color | Orange |
Description
Jack Plate, Product Type Jack Plate, Material Polymer, Shape Square, Load Capacity Vertical 100 ton, Color Black, Handle Type Rope Style, Overall Length 24 in, Overall Width 24 in, Overall Thickness 2 in, Features Non-Skid Surface, For Use With Bottle Jacks, Hydraulic Rams, Jack Stands, Handle Color Orange, Item Weight 24 lb, Overall Diameter Not Applicable, Standards OSHA 29 CFR 1926.305
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Oem Weather Pack Repair Kit, PK185 (83-6546)
- AFE Cone, Cotton Gauze, 7 Inch Top Diameter X 6.70 Inch Height, Single Centered Flange, 4 Inch Flange ID (24-90008)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B143)
- DEE ZEE 24X18X18 UNDERBED BOX-DIAMOND PLATE (DZ61)
- AME Jack Plate, Non-Skid, Titan, 36" x 36" x 3" (14463)
- QUICK PRODUCTS Quick Products JQ-OS Replacement Operating Switch for Electric Tongue Jack (JQ-OS)
- LIPPERT MANUAL CRANK HANDLE (119226)
- CURT Bracket-Mount Swivel Jack, 28304 (28304)
- BULLDOG/FULT BULLDOG-FULT 151401 2000Lb Topwind Jack (B1E-151401)
- IDEAL WAREHOUSE INNOVATIONS Trailer Stabilizing Jack, 16" Wheel Width (60-5444)
- CURT Replacement Jack Snap Ring, Packaged (28941)
- Ame Trailer Jacks & Accessories