Shop All Floor Jacks
Ame
Garage Jack, Hydraulic, 2T
Mfr # DK20HLQ
Zoro # G1248270
product price: $1,056.00
/ea
Free Shipping & Returns
$1,056.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Lifting Capacity 2 Tons
- Features Min. Height 3-1/2"; Built-in Safety Overload Valve; Quick Lift Pedal
- Type Hydraulic Garage Jack
- For Use With SUVs and Vans
Product Information
- Brand Ame
- MFR # DK20HLQ
- Zoro # G1248270
- UPC # 811388027790
- Country of Origin Denmark
- Category Floor Jacks
Dimensions
Length | 37.4" |
Details
Item | Garage Jack |
Material | Steel |
Lifting Capacity | 2 Tons |
Features | Min. Height 3-1/2"; Built-in Safety Overload Valve; Quick Lift Pedal |
Type | Hydraulic Garage Jack |
For Use With | SUVs and Vans |
Description
Garage Jack,Hydraulic,2T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Fuel Line Replacement Kit, 169 Pieces (KP1500)
- TRAILFX BED LINER HARDWARE Hardware Kit For Trail FX Under Rail Bed Liners And Tailgate Liners (PA01346)
- WESTWARD Drain Pan, 5-13/16 H (In.), 23-1/4 in. L (45CT67)
- WJB BEARING B2110, 722108, 722109, Ring Bearing, Wksbk4 (WKSBK4)
- AME 20 Tons Jack Stand 26 5/8 in Max. Lifting H., 16.5" Min. Lifting H (14410)
- AME 55 Ton Aluminum Jack, 6 Stroke (AMN13120)
- AME SuperStacker Cribbing Set, Jack Plate (15255)
- AME Garage Jack, 2T Passenger (DK20Q)
- AME 20 Tons Jack Stand 26.2" Min. Lifting H (14415)
- AME Workshop Crane, Hydraulic, 0.55T (WJN5)
- RANGER Floor Jack, 60,000lb lifting capacity, Pneumatic (RBJ-30TL)
- Ame Jacks