Shop All Service Jack & Automotive Stand Parts
Ame
Extension, Super Lift, 8" dia., 6" Hgt
Mfr # SLJE806
Zoro # G1248858
product price: $2,184.00
/ea
Free Shipping & Returns
$2,184.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Height 6"
- Type SuperLift Extension
- Application Mining
- For Use With For Jack Capacity 150 tons, For Stand Capacity 300/350 tons
Product Information
- Brand Ame
- MFR # SLJE806
- Zoro # G1248858
- UPC # 811388029268
- Country of Origin Canada
- Category Service Jack & Automotive Stand Parts
Details
Item | Extension,Super Lift,8" dia.,6" Hgt |
Features | Height 6" |
Type | SuperLift Extension |
Application | Mining |
For Use With | For Jack Capacity 150 tons, For Stand Capacity 300/350 tons |
Description
Extension,Super Lift,8" dia.,6" Hgt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-LIFT JACK 60" HI-LIFT X-TREME JACK (XT-605)
- ATTWOOD MARINE Attwood Standard Carbon Canister (99CC085-1S)
- GREEN LEAF Hose Camlock Couplr 1.5Femxhos (150C/GLP150CNL)
- WALKER EXHAUST Exhaust Muffler, 17917 (17917)
- AME Coupler, Hydraulic, Quick Connect, Male (TC-372)
- AME Coupler, Hydraulic, Quick Connect, F Half (TC-371)
- AME Jack Plate 12 X 12 X 1.5 100 Ton (14465)
- AME Coupler Set, Hydraulic, Quick Connect (TC-370)
- AME Primo Super Stacker Cribbing Block - 60 Ton Capacity (15239)
- AME Jack Plate 12 x 12 x 1, 30 Ton (AMN14464)
- ESCO/EQUIPMENT SUPPLY CO Extension, 4.7" (91025)
- Ame Jacks