Shop All Service Jack & Automotive Stand Parts
Ame
Extension, Super Lift, 8" dia., 12" Hgt
Mfr # SLJE812
Zoro # G1249199
product price: $2,368.00
/ea
Free Shipping & Returns
$2,368.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Mining
- Type SuperLift Extension
- Features Height 12"
- For Use With For Jack Capacity 150 tons, For Stand Capacity 300/350 tons
Product Information
- Brand Ame
- MFR # SLJE812
- Zoro # G1249199
- UPC # 811388029299
- Country of Origin Canada
- Category Service Jack & Automotive Stand Parts
Details
Item | Extension,Super Lift,8" dia.,12" Hgt |
Application | Mining |
Type | SuperLift Extension |
Features | Height 12" |
For Use With | For Jack Capacity 150 tons, For Stand Capacity 300/350 tons |
Description
Extension,Super Lift,8 In. dia.,12 In. Hgt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Drop Leg Pull Pin, For Use With Jack (500377)
- C.E. SMITH Flex Keel Pad 10 in. x 1-1/2 in., UPC Label (16870)
- SKF Shaft Seal, 1-13/64 x 1-3/4 x 1/4", CRW1, NBR (11734)
- PRIME-LINE Door Handle Sliding Blk/Wood (C 1095)
- AME Coupler, Hydraulic, Quick Connect, F Half (TC-371)
- AME Primo Super Stacker Cribbing Block - 60 Ton Capacity (15239)
- AME Coupler, Hydraulic, Quick Connect, Male (TC-372)
- AME Jack Plate 12 x 12 x 1, 30 Ton (AMN14464)
- AME Coupler Set, Hydraulic, Quick Connect (TC-370)
- AME Jack Plate 12 X 12 X 1.5 100 Ton (14465)
- K-TOOL INTERNATIONAL 3 Ton Compact Service Jack (KTI63131B)
- Ame Jacks