Shop All Service Jack & Automotive Stand Parts
Ame
Extension, Super Lift, 8" dia., 10" Hgt
Mfr # SLJE810
Zoro # G1248849
product price: $2,312.00
/ea
Free Shipping & Returns
$2,312.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Mining
- Features Height 10"
- Type SuperLift Extension
- For Use With For Jack Capacity 150 tons, For Stand Capacity 300/350 tons
Product Information
- Brand Ame
- MFR # SLJE810
- Zoro # G1248849
- UPC # 811388029282
- Country of Origin Canada
- Category Service Jack & Automotive Stand Parts
Details
Item | Extension,Super Lift,8" dia.,10" Hgt |
Application | Mining |
Features | Height 10" |
Type | SuperLift Extension |
For Use With | For Jack Capacity 150 tons, For Stand Capacity 300/350 tons |
Description
Extension,Super Lift,8" dia.,10" Hgt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIES LED Light Bar, Single-Row, 30", 1501264 (1501264)
- BLUE MAGIC Brush On Electrical Tape, Red, 4 Oz (BOT58TRI)
- MANN FILTER 06-11 Audi-Porsche-Vw Q7-Cayenne-Touareg Air Filter, C39002 (C39002)
- HUSKY LINER MISC. CENTER HUMP FLOOR MATS HFM BLK (53001)
- AME Coupler Set, Hydraulic, Quick Connect (TC-370)
- AME Primo Super Stacker Cribbing Block - 60 Ton Capacity (15239)
- AME Coupler, Hydraulic, Quick Connect, Male (TC-372)
- AME Coupler, Hydraulic, Quick Connect, F Half (TC-371)
- AME Jack Plate 12 X 12 X 1.5 100 Ton (14465)
- AME Jack Plate 12 x 12 x 1, 30 Ton (AMN14464)
- SHINN FU CO OF AMERICA JACK BANNER 3-1/2 TON SRVC (AWB6350)
- Ame Jacks