Shop All Service Jack & Automotive Stand Parts
Ame
Extension, Super Lift, 7" dia., 18" Hgt
Mfr # SLJE718
Zoro # G1248873
Free Shipping & Returns
$2,522.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Mining
- Type SuperLift Extension
- Features Height 18"
- For Use With For Jack Capacity 100 tons, For Stand Capacity 200/250 tons
Product Information
- Brand Ame
- MFR # SLJE718
- Zoro # G1248873
- UPC # 811388029251
- Country of Origin Canada
- Category Service Jack & Automotive Stand Parts
Details
Item | Extension,Super Lift,7" dia.,18" Hgt |
Application | Mining |
Type | SuperLift Extension |
Features | Height 18" |
For Use With | For Jack Capacity 100 tons, For Stand Capacity 200/250 tons |
Description
Extension,Super Lift,7 In. dia.,18 In. Hgt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Liner Slat 6.5 x 71.25 Inch (LS166572)
- LISLE BEARING RACE & SEAL SET MASTER AIR (LI12800)
- GROTE Protective Cap, Plug-In, PVC, Black (84-9621)
- ANTHES Exhaust Rain Cap, 4-1/2 x 4-11/16 In. (11015)
- AME Coupler Set, Hydraulic, Quick Connect (TC-370)
- AME Primo Super Stacker Cribbing Block - 60 Ton Capacity (15239)
- AME Coupler, Hydraulic, Quick Connect, F Half (TC-371)
- AME Coupler, Hydraulic, Quick Connect, Male (TC-372)
- AME Jack Plate 12 X 12 X 1.5 100 Ton (14465)
- AME Jack Plate 12 x 12 x 1, 30 Ton (AMN14464)
- VALLEY INDUSTRIES Jack, 1000 lb Lifting, 10 in Max Lift H (TJ-06-01K)
- Ame Jacks