Shop All Service Jack & Automotive Stand Parts
Ame
Extension, Super Lift, 7" dia., 12" Hgt
Mfr # SLJE712
Zoro # G1249129
product price: $2,200.00
/ea
Free Shipping & Returns
$2,200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Mining
- Type SuperLift Extension
- Features Height 12"
- For Use With For Jack Capacity 100 tons, For Stand Capacity 200/250 tons
Product Information
- Brand Ame
- MFR # SLJE712
- Zoro # G1249129
- UPC # 811388029237
- Country of Origin Canada
- Category Service Jack & Automotive Stand Parts
Details
Item | Extension,Super Lift,7" dia.,12" Hgt |
Application | Mining |
Type | SuperLift Extension |
Features | Height 12" |
For Use With | For Jack Capacity 100 tons, For Stand Capacity 200/250 tons |
Description
Extension,Super Lift,7 In. dia.,12 In. Hgt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD MARINE Springfield Marine 2171035 2" OD Hi-Lo Bushing for Taper-Lock Post (2171035)
- MOTORMITE STARTER MOUNTING BOLT TYPE 3 LONG 3/8-16 (72182)
- LIQUI MOLY Viscoplus for Oil, 0.3 Liter, 20206 (20206)
- AME Coupler, Hydraulic, Quick Connect, F Half (TC-371)
- AME Coupler Set, Hydraulic, Quick Connect (TC-370)
- AME Coupler, Hydraulic, Quick Connect, Male (TC-372)
- AME Jack Plate 12 x 12 x 1, 30 Ton (AMN14464)
- AME Jack Plate 12 X 12 X 1.5 100 Ton (14465)
- AME Primo Super Stacker Cribbing Block - 60 Ton Capacity (15239)
- OTC STINGER AIR HYDRAULIC PUMP (OTC2510A)
- Ame Jacks