Shop All Service Jack & Automotive Stand Parts
Ame
Extension, 200mm
Mfr # FHD200
Zoro # G1248237
product price: $542.50
/ea
Free Shipping & Returns
$542.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension
- Features Increases Lifting Height by 20cm
- For Use With Hydraulic Mining Jacks
Product Information
- Brand Ame
- MFR # FHD200
- Zoro # G1248237
- UPC # 811388028957
- Country of Origin Denmark
- Category Service Jack & Automotive Stand Parts
Details
Item | Extension,200mm |
Type | Extension |
Features | Increases Lifting Height by 20cm |
For Use With | Hydraulic Mining Jacks |
Description
Extension,200mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Engine Heater - 300W 120V, 22Mm X 1.5 Thread, Water/Oil, Stainless Stl (8602913)
- UNIVERSAL AIR COND Freightl Peterb Kenwo New Compressor, Co4485C (CO4485C)
- JOHNSON PUMP Baitwell Pump 5.2 Gpm 12V (10-13252-107-BW)
- KATS Frost Plug Heater, for Chrysler (11401)
- AME Primo Super Stacker Cribbing Block - 60 Ton Capacity (15239)
- AME Coupler, Hydraulic, Quick Connect, Male (TC-372)
- AME Coupler, Hydraulic, Quick Connect, F Half (TC-371)
- AME Jack Plate 12 X 12 X 1.5 100 Ton (14465)
- AME Jack Plate 12 x 12 x 1, 30 Ton (AMN14464)
- AME Coupler Set, Hydraulic, Quick Connect (TC-370)
- SUNEX 3-1/2 Ton Floor Service Jack w/pair 6 Ton Jack Stands (66037JPK)
- Ame Service Jack & Automotive Stand Parts