Shop All Lug Nut Wrenches
Ame
Budd Nut Wrench, 35mm
Mfr # 63020
Zoro # G1247570
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Holds The Outer Nut Securely On Dual Wheels
- Number of Pieces 1
- Used For Aluminum Wheels
Product Information
- Brand Ame
- MFR # 63020
- Zoro # G1247570
- UPC # 811388028841
- Country of Origin United States
- Category Lug Nut Wrenches
Details
Item | Budd Nut Wrench,35mm |
Application | Holds The Outer Nut Securely On Dual Wheels |
Number of Pieces | 1 |
Used For | Aluminum Wheels |
Description
Budd Nut Wrench,35mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIP-N-GRIP Floor Mat, Roll, Plastic, PK500 (M-FG-P9943-02)
- STANDARD IGNITION EGR VACUUM REGULATOR SOLENOID CONNECTOR (S-1842)
- BLACK JACK TIRE REPAIR Black Jack Tire Repair BJK-LB-800 Tire Mounting Lubricant; 1 Gallon Jug (BJK-LB-800)
- GPD Blower Motor, 2311307 (2311307)
- AME 19MM CheckMate, Loose Wheel Nut Indicator, PK100 (62419-100)
- AME 32MM CheckMate, Loose Wheel Nut Indicator, PK100 (62432-100)
- AME 21MM CheckMate, Loose Wheel Nut Indicator, PK100 (62421-100)
- AME 38MM CheckMate, Loose Wheel Nut Indicator, PK100 (62438-100)
- AME Budd Nut Wrench, 1.5" (63010)
- AME 33MM CheckMate, Loose Wheel Nut Indicator (High Temp), PK100 (62400H-100)
- CRESCENT Ignition Wrnch St Mm 12P (CCWSIGMM10)
- Ame Lug Nut Wrenches