Shop All Lug Nut Wrenches
Ame
Bud Nut Wrench, 41mm
Mfr # 63030
Zoro # G1247528
product price: $16.00
/ea
$16.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Aluminum Wheels
- Application Holds The Outer Nut Securely On Dual Wheels
- Number of Pieces 1
Product Information
- Brand Ame
- MFR # 63030
- Zoro # G1247528
- UPC # 811388028858
- Country of Origin China
- Category Lug Nut Wrenches
Details
Item | Bud Nut Wrench,41mm |
Used For | Aluminum Wheels |
Application | Holds The Outer Nut Securely On Dual Wheels |
Number of Pieces | 1 |
Description
Bud Nut Wrench,41mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 14, 10 PK (63216)
- CURT RV 7-Way Blade LED Electrical Adapter (57003)
- SKF Shaft Seal, 1/2 x 3/4 x 1/8", HM14, Nitrile Rubber (4912)
- KEN-TOOL Lock Ring Tool, 18 In, 11/16 In Stk, Stl (32128)
- AME 32MM CheckMate, Loose Wheel Nut Indicator, PK100 (62432-100)
- AME Budd Nut Wrench, 1.5" (63010)
- AME 41MM CheckMate, Loose Wheel Nut Indicator, PK100 (62441-100)
- AME 19MM CheckMate, Loose Wheel Nut Indicator, PK100 (62419-100)
- AME 21MM CheckMate, Loose Wheel Nut Indicator, PK100 (62421-100)
- AME 33MM CheckMate, Loose Wheel Nut Indicator (High Temp), PK100 (62400H-100)
- HORIZON TOOL Wheel Stud Cleaner In Blue Case (16)
- Ame Lug Nut Wrenches