Shop All Bottle Jacks
Ame
Bottle Jack, Air Hydraulic, 50T
Mfr # 14480
Zoro # G1245820
Free Shipping & Returns
$2,726.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity 50 tons
- Features Chromed Ram and Aluminum Air Motor for Long Life; Min. Height 12"
- Type Air/Hydraulic Bottle Jack
- Base 10-7/8"L x 7-3/8"W
Product Information
- Brand Ame
- MFR # 14480
- Zoro # G1245820
- UPC # 811388021798
- Country of Origin United States
- Category Bottle Jacks
Details
Lifting Capacity | 50 tons |
Item | Bottle Jack,Air Hydraulic,50T |
Features | Chromed Ram and Aluminum Air Motor for Long Life; Min. Height 12" |
Type | Air/Hydraulic Bottle Jack |
Base | 10-7/8"L x 7-3/8"W |
Description
Bottle Jack,Air Hydraulic,50T
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Cordless Inflator, 150 psi Max., 36 in Hose Length, Bare Tool (2848-20)
- GATES Oil Breather Cap, 31064 (31064)
- S&G TOOL AID Fuel Rail Pressr Test Adptr Kit 11&16mm (SG58600)
- FOUR SEASONS Dodge Nitro 11-09/Jeep Liberty 12-09 New Compressor, 98301 (98301)
- WESTWARD Bottle Jack, Telescoping, 10 Tons (35MT15)
- SAFEGUARD Welded Inline Bottle Jack, Shorty, Steel, 20 Ton Capacity (61204)
- NORCO PROFESSIONAL LIFTING 12 1/2 Ton Standard Bottle Jack with Gauge Hole (76412BG)
- MAASDAM Trolley Jack, 2 t (MPL4136)
- SUNEX BOTTLE JACK 2T NEW IMPROVED DESIGN (SU4402)
- WESTWARD Bottle Jack, 4 ton Lifting Capacity (787LA2)
- K-TOOL INTERNATIONAL 20-Ton Air/Hydraulic Bottle Jack (Welded) (KTIXD63228)
- Ame Jacks