Shop All Tire Repair & Maintenance Kits
Ame
Bead Seater, Tubeless Tire, 13"-14"
Mfr # 21000
Zoro # G1246861
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type O-Ring
- Used For Passenger Tubeless Tires
Product Information
- Brand Ame
- MFR # 21000
- Zoro # G1246861
- UPC # 811388025536
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Details
Item | Bead Seater,Tubeless Tire,13"-14" |
Type | O-Ring |
Used For | Passenger Tubeless Tires |
Description
Bead Seater,Tubeless Tire,13 In.-14 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-5/8 x 2-5/8 x 5/16", CRWA1, NBR (16315)
- ARIES 3IN STEP BAR REPLACEMENT PADS & CLIPS (2090139)
- BELL SPORTS Bell Quicklink Steel Chain Repair Kit Black (7143734)
- BOSCH Universal A/C Dye For Tracker A/C Dye Injection Sy (16240)
- AME Bead Seater, Tubeless Tire, 14"-15" (21010)
- AME Tire Swab, 14.5" (79020)
- AME Bead Breaker, OTR, Giant Tire (11000)
- AME Wheel Weight Pliers, Powder Coated (51290)
- AME HD Valve Stem Puller, HD Poly Sleeve (51140)
- AME Skirted Sleeve Nut, M22-1.5 Sleeve Nut, Material: Steel, Aluminum (58035)
- AME INTL AME International CheckMate, Loose Wheel Nut Indicator, Bag of 100, 38MM, Hi-Vis Yellow (62438-100)
- Ame Automotive Tire & Wheel