Shop All Tire Repair & Maintenance Kits
Ame
Bead Seater, Truck Tubeless Tire, 19.5"
Mfr # 22020
Zoro # G1246800
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type O-Ring
- Used For Truck Tubeless Tires
Product Information
- Brand Ame
- MFR # 22020
- Zoro # G1246800
- UPC # 811388025567
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Details
Item | Bead Seater,Truck Tubeless Tire,19.5" |
Type | O-Ring |
Used For | Truck Tubeless Tires |
Description
Bead Seater,Truck Tubeless Tire,19.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJE PREMIUM CAR CARE Plush Red Microfiber Towel 6-Pack - 400GSM Detailing Towel (REDPRO)
- SKF NBR, single lip, Wave oil seal (82510)
- CURT Universal Weld-On Trailer Hitch, 2-1/2" Receiver Frames<44", 18" Drop (15924)
- MI-T-M 3.0 Orifice Nzzl 15Dgr Spray (AW-0018-0150)
- AME Wedge, 7-1/2", Lime Green (75005)
- AME Tread Depth Gauge, Digital (69280)
- AME Tire Brander, 220V with Handle (73550)
- AME Tire Bar, H/D, 24" (72120)
- AME Wheel Weight Pliers, Powder Coated (51290)
- AME Bead Seater, Tubeless Tire, 14"-15" (21010)
- PLEWS-EDELMANN Kit Rad Tire Emerg Repair (15-165)
- Ame Automotive Tire & Wheel