Shop All Floor Jacks
Ame
Air Service Jack, 22T
Mfr # 14140
Zoro # G1245629
Free Shipping & Returns
$708.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Extension Saddles: (1) 1", (1) 2", (1) 4"
- Type Air Hydraulic Service Jack
- Features Min. Height 9"; Air Operated and Easy to Maneuver, 6" (Stroke)
- Lifting Capacity 22 Tons
Product Information
- Brand Ame
- MFR # 14140
- Zoro # G1245629
- UPC # 811388020012
- Country of Origin China
- Category Floor Jacks
Details
Item | Air Service Jack |
Includes | Extension Saddles: (1) 1", (1) 2", (1) 4" |
Type | Air Hydraulic Service Jack |
Features | Min. Height 9"; Air Operated and Easy to Maneuver, 6" (Stroke) |
Lifting Capacity | 22 Tons |
Description
Air Service Jack,22T
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE SHOCK/STRUT HARDWARE KIT (P00837)
- PARKER Female Connector, 1/4 x 1/8 In (66NTA-4-2)
- STINGER ELECTRONICS COUPLER, JOINS 4GA WIRE (SPT5211)
- FLEXTECH Heavy Duty Radiator Hose, 2-1/2In, Blue (C40-250(36))
- AME 20 Tons Jack Stand 26.2" Min. Lifting H (14415)
- AME 20 Tons Jack Stand 26 5/8 in Max. Lifting H., 16.5" Min. Lifting H (14410)
- AME Garage Jack, Hydraulic, 2T (DK20HLQ)
- AME 55 Ton Aluminum Jack, 6 Stroke (AMN13120)
- AME Air Cart Jack, 20T (14470)
- AME Garage Jack, 2T Passenger (DK20Q)
- BIG RED Torin Manual 6000 lb Double Lock Jack Stands (T43002A)
- Ame Jacks