Shop All Floor Jacks
Ame
20 Tons Jack Stand 26.2" Min. Lifting H
Mfr # 14415
Zoro # G1462349
product price: $428.00
/ea
Free Shipping & Returns
$428.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Adjustable Screw for Height Extension and Retraction; Min. Height 26"
- Includes (2) Jack Stands
- Type Screw Style Jack Stand
- Material Heavy-Duty Steel
- Lifting Height Min. 26.2"
Product Information
- Brand Ame
- MFR # 14415
- Zoro # G1462349
- UPC # 811388027608
- Country of Origin China
- Category Floor Jacks
Dimensions
Lifting Height Min. | 26.2" |
Minimum Height | 26 in |
Maximum Extended Height | 46 in |
Details
Item | Jack Stand |
Features | Adjustable Screw for Height Extension and Retraction; Min. Height 26" |
Includes | (2) Jack Stands |
Type | Screw Style Jack Stand |
Material | Heavy-Duty Steel |
Application | Agriculture, Construction, Heavy-Duty/Commercial Applications |
Lifting Capacity | 20 Tons |
Locking Type | Locking Collar |
Individual Item Weight | 87 lb |
Duty Rating | Extra-Heavy Duty |
Base Material | Steel |
Stand Type | Heavy-Duty Jack Stand |
Saddle Shape | Rectangular |
Individual Stand Load Capacity | 20 ton |
Lifting Actuator | Screw Adjustment |
Base Shape | Square |
Load Capacity per Pair | 20 ton |
Description
Jack Stand, Duty Rating Heavy Duty, Lifting Actuator Screw Adjustment, Load Capacity per Pair 20 ton, Minimum Height 26 in, Maximum Extended Height 46 in, Base Material Steel, Saddle Shape Rectangular, Base Shape Square, Locking Type Locking Collar, Includes (2) Jack Stands, Individual Item Weight 87 lb, Individual Stand Load Capacity 20 ton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TH MARINE Tray-Battery 27 Series Dual, #DBH-27P-DP (DBH-27P-DP)
- STREAMLIGHT GREEN TAILCAP SWITCH STYLUS PRO USB (STL940083-3)
- TIGER BRAND JACK POST 15GA 12""-15""H (J-S-15)
- ILC Replacement For POWER SONIC, YB25LC1 (YB2.5L-C-1)
- AME 55 Ton Aluminum Jack, 6 Stroke (AMN13120)
- AME Workshop Crane, Hydraulic, 0.55T (WJN5)
- AME Air Cart Jack, 20T (14470)
- AME Jack, Air Hydraulic, Portable, 25/10T (B25-2)
- AME Jack, Aluminum, 6" Stroke, 100T (13000)
- AME SuperStacker Cribbing Set, Jack Plate (15255)
- CARGO-LOK Friction Jack, Rebuild Kit (86115)
- Ame Jacks