Shop All Floor Jacks
Ame
150 Tons Rhino Jack 38" Min. Lifting H
Mfr # RJ2-15038
Zoro # G1248952
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$25,747.55
Free 30-Day Returns
Key Features
- Features 25.38" Stroke; Min. Height 38"; Jack Balanced
- Type Rhino Jack II
- Lifting Height Min. 38"
- Lifting Capacity 150 Tons
- Application OTR Tire Service in Underground Mining Quarries and Construction
Product Information
- Brand Ame
- MFR # RJ2-15038
- Zoro # G1248952
- UPC # 811388023211
- Country of Origin Canada
- Category Floor Jacks
Dimensions
Lifting Height Min. | 38" |
Details
Item | Rhino Jack |
Features | 25.38" Stroke; Min. Height 38"; Jack Balanced |
Type | Rhino Jack II |
Lifting Capacity | 150 Tons |
Application | OTR Tire Service in Underground Mining Quarries and Construction |
For Use With | Large Off-Road Vehicles and Equipment |
Base | Thick Steel Base Plate |
Description
Jack,Rhino II,150T,Min Height 38
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Fuel Tank Selector Switch, Ds-2430 (DS-2430)
- A & I PRODUCTS Leaf Spring 1.5" x0.1" x0.1" (A-W348132)
- SYNERGY RAM HEAVY DUTY SWAY BAR LINKS 6 INCH LIFT 98513 RAM 150025003500 4X4 (8515-12)
- CROWN AUTOMOTIVE Left Or Right Rear Sway Bar Bushing For 07-19 Jeep Jk And Jl Wrangler Rubicon (52060012AC)
- AME Jack, Aluminum, 6" Stroke, 100T (13000)
- AME Jack, Air Hydraulic, Portable, 25/10T (B25-2)
- AME SuperStacker Cribbing Set, Jack Plate (15255)
- AME Garage Jack, Hydraulic, 1.3 (DK13HLQ)
- AME Crane Arm (WTK)
- AME 20 Tons Jack Stand 26 5/8 in Max. Lifting H., 16.5" Min. Lifting H (14410)
- JET Jet 825-453312 12-1-2T Cap. Hydraulic Jack Ind. Heavy (825-453312)
- Ame Jacks