Shop All Floor Jacks
Ame
150 Tons Floor Jack 27" Min. Lifting H
Mfr # SLJ15027
Zoro # G1248943
product price: $28,800.00
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$28,800.00
Free 30-Day Returns
Key Features
- Application Air/Hydraulic Mining
- Lifting Height Min. 27"
- Features Electric Power Unit Available; Min. Height 27"
- Type SuperLift Jack
- Lifting Capacity 150 Tons
Product Information
- Brand Ame
- MFR # SLJ15027
- Zoro # G1248943
- UPC # 811388023273
- Country of Origin Canada
- Category Floor Jacks
Dimensions
Lifting Height Min. | 27" |
Length | 96" (Frame) |
Details
Item | Floor Jack |
Application | Air/Hydraulic Mining |
Features | Electric Power Unit Available; Min. Height 27" |
Type | SuperLift Jack |
Lifting Capacity | 150 Tons |
Base | 15" |
Description
Jack,Super Lift,150T,Min Height 27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Tail Lamp Lens Tail Light Asse, 1610640 (1610640)
- TURNING POINT PROPELLERS Express EX-1417-4 SS Right-Hand Propeller-14.5 x 17-4-Blade (31501731)
- WVE 1S4826 Dimmer Switch (1S4826)
- GARDNER BENDER Battery Charging Clip, 10 Amp - 4 pk. (14-510)
- AME Jack, Air Hydraulic, Portable, 25/10T (B25-2)
- AME 20 Tons Jack Stand 26.2" Min. Lifting H (14415)
- AME Jack, Aluminum, 6" Stroke, 100T (13000)
- AME Air Cart Jack, 20T (14470)
- AME Garage Jack, Hydraulic, 2T (DK20HLQ)
- AME 55 Ton Aluminum Jack, 6 Stroke (AMN13120)
- TIGER JACK POST COLUMN 2'4"" to 2'8"" (3A-2428)
- Ame Floor Jacks