Shop All Diagnostic and Monitoring Instruments and Supplies
This Product is Discontinued
Ambu
Disposbl Laryngeal Mask, Pediatric, PK10 (Discontinued)
Mfr # 321 210 000U
Zoro # G7866817
Free Shipping & Returns
This Product is Discontinued
Key Features
- Weight 0.07 lb
- Material Latex Free Plastic
- Includes Mask, Lube and Syringe
- Size Pediatric
- Color clear
Product Information
- Brand Ambu
- MFR # 321 210 000U
- Zoro # G7866817
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Size | Pediatric |
Height | 1 1/2 in |
Width | 7 1/2 in |
Length | 10 1/2 in |
Details
Item | Laryngeal Mask Kit |
Weight | 0.07 lb |
Material | Latex Free Plastic |
Includes | Mask, Lube and Syringe |
Color | clear |
Disposable | Yes |
Packaged In | Box |
Industry Type | Healthcare |
Description
Laryngeal Mask Kit, Material Latex Free Plastic, Color Clear, Size Pediatric, Length 10 1/2 in, Width 7 1/2 in, Height 1 1/2 in, Weight 0.07 lb, Disposable Yes, Packaged In Box, Includes Mask, Lube and Syringe, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.