Shop All Disposable Gloves
This Product is Discontinued
Ambitex
Disposable Gloves, 4 mil Palm, Natural Rubber Latex, Powder-Free, M, 100 PK, Cream (Discontinued)
Mfr # LMD5201
Zoro # G1936109
This Product is Discontinued
Key Features
- Size M
- Color Cream
- Material Natural Rubber Latex
- Palm Thickness 4 mil
- Length 9 1/2 in
Product Information
- Brand Ambitex
- MFR # LMD5201
- Zoro # G1936109
- UPC # 699320152034
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Size | M |
Length | 9 1/2 in |
Size- Alpha | M |
Details
Item | Disposable Gloves |
Color | Cream |
Material | Natural Rubber Latex |
Palm Thickness | 4 mil |
Powdered/Powder-Free | Powder-Free |
Standards | ASTM D 7329, FFDCA |
Sterile/Non-Sterile | Non-Sterile |
Aloe Inner Surface | No |
Finger Thickness | 4 mil |
Disposable Glove Grade | Food |
Application | Food Handling, Light Maintenance |
Lining | Unlined |
Cuff Thickness | 3 mil |
Metal Detectable | No |
Texture Location | Full |
Description
Disposable Gloves, Color Cream, Cuff Thickness 3 mil, Finger Thickness 4 mil, Length 9 1/2 in, Palm Thickness 4 mil, Powdered/Powder-Free Powder-Free, Standards ASTM D 7329, FFDCA, Sterile/Non-Sterile Non-Sterile, Texture Location Full, Size- Alpha M, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.