Shop All Scanners
Ambir
Imagescan Pro 820I
Mfr # DS820-AS
Zoro # G2556840
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14"
- Width 5"
- Height 5.8"
- Product Type Sheetfed Scanner
- Input Voltage 24 V DC
Product Information
Dimensions
Length | 14" |
Width | 5" |
Height | 5.8" |
Depth | 10.4" |
Details
Product Type | Sheetfed Scanner |
Input Voltage | 24 V DC |
Power Source | Power Adapter |
Description
The AMBIR Imagescan Pro 820I is a sheetfed scanner with a length of 14", a width of 5", a height of 5.8", and a depth of 10.4". It requires an input voltage of 24 V DC and is powered by a power adapter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL6351-SG, RECTANGLES, 4" X 6" (DL6351-SG)
- ZORO SELECT Cabinet, Flat File, 10 Drawer, Putty (2CLC4)
- SEALER SALES Hand Wheel Sealer w 10mm Seal Width (HWS-803HW)
- SMEAD Two Pocket File Folder, Oyster, PK5 (87706)
- AMBIR Nscan 700Gt Compact Hybrid Duplex Adf Scanner W/ Ambirscan: (DS700GT-AS)
- AMBIR Docketport 468 Simplex Document (DP468)
- AMBIR Ambir Ds830Ix Imagescan Pro 830Ix, 30Ppm/60Ipm Adf Duplex Scanner; (DS830IX-ATH)
- AMBIR Nscan 690Gt Duplex Id Card Scanner W/ Ambirscan: Vertical High-Speed (DS690GT-AS)
- AMBIR Ps600 w/ Ambirscan 6.1 Business Card (PS600-BCS)
- AMBIR Duplex Usb Powered Sheet-Fed Card And Document Scanner. (DP488)
- CANON imageFORMULA DR-C225 II Office Doc Scanner, 600 dpi Resolution, 30-Sht (3258C002AA)
- Ambir Scanners