Shop All Bath Towel Bars and Hooks
Amba Products
Amba Products CCMB Jeeves C Curved Towel Warmer; Matte Black
Mfr # CCMB
Zoro # G303909113
Free Shipping & Returns
$1,259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Amba Products
- MFR # CCMB
- Zoro # G303909113
- UPC # 810124020989
- Country of Origin China
- Category Bath Towel Bars and Hooks
Description
This classic towel warmer design in a matte black finish features 13 horizontal bars with a gentle curve. The 4-4-5 bar configuration is ideally spaced to hold 3 towels. This unit warms and dries towels while helping to keep bathrooms mold and mildew free. Accessories such as bathrobe hangers and programmable timers can be added to the unit for extra functionality.
Specifications- Watts: 150-175W
- Amperage: 1.35-1.6A
- Average Temperature Range: 145-154° F
- BTU: 512-597
- Safety Cutout: 158° F
- Security Thermofuse: 242° F
- Finish: Matte Black
- Dimension: 36" H x 20.5" W x 6.5" D
- Weight: 21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. Plastic PEX Barb 90-Degree Elbow (5-Pack), 5PK (PXPAE345PK)
- DELTA Seven Setting, Wall Bar Hand Shower (75800140)
- MOEN Lever Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (8432)
- ARMACELL 2" x 6 ft. Pipe Insulation, 1" Wall (DGS20010)
- AMBA PRODUCTS Amba Products HSMB Jeeves H Straight Towel Warmer; Matte Black (HSMB)
- AMBA PRODUCTS Amba Products DCMB Jeeves D Curved Towel Warmer; Matte Black (DCMB)
- KINGSWAY GROUP Bathroom Hook, 1 Hook, Ligature Resistant (KG180)
- KOHLER Components 24" Towel Bar (78373-CP)
- MOEN Glyde Towel Ring Bright Chrome (YB2386CH)
- OAKBROOK COLLECTION OakBrook Brushed Nickel Towel Bar 30 in. L Die Cast Zinc (297-1204OB)
- ZORO SELECT Towel Bar, Polished Chrome, Infinity, 24In (04-8424)
- Amba Products Bath Towel Bars and Hooks