Shop All Bath Towel Bars and Hooks
Amba
Amba Sirio S 2142 B Sirio B Electric Towel Warmer in Brushed - 791 BTUs
Mfr # S 2142 B
Zoro # G103909184
product price: $1,503.99
/ea
Free Shipping & Returns
$1,503.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Amba
- MFR # S 2142 B
- Zoro # G103909184
- UPC # 810124021351
- Country of Origin China
- Category Bath Towel Bars and Hooks
Description
Amba Sirio S 2142 B S-2142 Electric Towel Warmer, Brushed, Stainless Steel Construction, Non-Liquid Italian Heating Element, Warms Towels Quickly and Evenly, Assorted Colors Available.
Experience the utmost luxury and comfort with Amba's Sirio line of towel warmer. Featuring 100% high grade stainless steel construction, these towel warmers are guaranteed to give you and your family decades of bathroom comfort. This towel warmer features 16 heated bars for holding towels, clothing, and any other fabric that suits your taste. Hanging towels on a towel warmer after a shower is an excellent way to reduce mold and mildew in your bathroom as well as keep your towels feeling fresh and clean after every use. The Amba Sirio series towel warmer features large, deeply heated towel warming bars, and comes in Brushed Steel and Polished Steel finishes, guaranteeing you can find a color to suit your bathroom's unique decor. As well as keeping bathroom linens warm and fresh, this towel warmer also serves as an effective space heater, offering 791 BTUs of heating power to keep your bathroom a welcome destination for anyone.
Extremely High Grade Stainless Steel Construction.
Keep Towels and Bathrobes Warm and Dry.
791 BTUs of Heating Power.
16 Towel Hanging Bars.
131-167 Degrees of Heat.
Dual Purpose: Space Heater and Towel Warmer.
Award Winning Italian Designs.
Wired Directly Into Your Home Electric System.
Optional Switching and Hanging Accessories Available.
General Data:
Type: Towel Warmer.
Product Line: Sirio.
Medium: Electric.
Material: Stainless Steel.
Performance Data:
Heating Capacity (BTU): 791.
Electrical Data:
Total Amperage (A): 2.
Power (Watts): 232.
Voltage (Volts): 115.
Dimensions:
Supply Connection (Inches): 1/2.
Return Connection (Inches): 1/2.
Product Height (Inches): 42.
Product Width (Inches): 21.
Product Depth (Inches): 4.
Experience the utmost luxury and comfort with Amba's Sirio line of towel warmer. Featuring 100% high grade stainless steel construction, these towel warmers are guaranteed to give you and your family decades of bathroom comfort. This towel warmer features 16 heated bars for holding towels, clothing, and any other fabric that suits your taste. Hanging towels on a towel warmer after a shower is an excellent way to reduce mold and mildew in your bathroom as well as keep your towels feeling fresh and clean after every use. The Amba Sirio series towel warmer features large, deeply heated towel warming bars, and comes in Brushed Steel and Polished Steel finishes, guaranteeing you can find a color to suit your bathroom's unique decor. As well as keeping bathroom linens warm and fresh, this towel warmer also serves as an effective space heater, offering 791 BTUs of heating power to keep your bathroom a welcome destination for anyone.
General Data:
Performance Data:
Electrical Data:
Dimensions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6" Root Cutter For 7/8" Sectional Cable (48-53-3834)
- ZORO SELECT 3/4" x 1/2" x 3/4" FNPT Galvanized Reducing Tee (5P855)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 1-1/2" x 1" Pipe Size, CTS Spigot x CTS Hub (2GKG1)
- B & K Coupling Galvanized 4" (351CO-4)
- AMBA Amba Swivel J-B003 P Swivel P Jill B003 Electric Towel Warmer in Polished (J-B003 P)
- AMBA Amba Sirio S 2942 P Sirio Towel Warmer in Polished (S 2942 P)
- AMBA Amba RWHL-CB Radiant Hardwired Curved; Brushed - Large (RWHL-CB)
- AMBA Amba Swivel J-D005 P Swivel P Jack D005 Electric Towel Warmer in Polished (J-D005 P)
- AMBA Amba Swivel J-D006 B Swivel B Jack D006 Electric Towel Warmer in Brushed (J-D006 B)
- AMBA Amba Quadro Q 2842 B Quadro Towel Warmer in Brushed - 1009 BTUs (Q 2842 B)
- PIONEER FAUCETS Towel Bar, Brushed Nickel (7MO031-BN)
- Amba Bath Towel Bars and Hooks