Spacio Innovations WS-8WUS Wexstar 800W Infrared Electric Panel Heater - White
Mfr # WS-8WUS
Zoro # G203744708
Product Information
- Brand Amaze Heater
- MFR # WS-8WUS
- Zoro # G203744708
- UPC # 654728856618
- Country of Origin China
- Category Electric Wall Heaters
Description
The 800 Watt Wexstar Infrared panel heaters are economical to use and an environmentally responsible alternative to 1500 Watt heaters. Using the same principle as the sun, WEXSTAR infrared heaters generate Infrared rays which are gently distributed uniformly across the room, and are absorbed by objects and walls that release the heat back evenly creating an overall feeling of warmth. This maintenance-free heater are built to last and can save up to 45% on heating costs. Great for bedrooms, offices, kitchens, basements, etc. The heater is ideal for rooms up to 250 sq ft. Can be used for residential, commercial or industrial applications! C TUV US Certified.
Conventional heaters heat the surrounding air, hot air stays at the ceiling and the heat is distributed unevenly. Wexstar infrared technology works more efficiently and evenly by heating objects rather than the air, and using a fraction of the electricity.
Features- No fan means 100% quiet and no stirred-up dust, ideal for people suffering from asthma or allergies
- Less than an inch thick, do not take much space and are easy to relocate
- Can be mounted on the wall, or on the floor with Wexstar Stand Support
- Easily plug to a standard electrical 120 V outlet and does not require any professional installation
- Wexstar heaters are free of maintenance and no further costs or parts to be replaced
- Wattage: 800 Watts
- Area Heated: 250 Sq ft.
- Color: White
- Heat Rating: 2729.71 BTU
- Heater Controls: Pushbutton
- Heater Type: Infrared
- Indoor or Outdoor: Indoor
- Material: Fiber
- Power or Fuel Type: Electric
- Dimension: 23.5" H x 23.5" W x 47.2" L
- Weight: 19.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Remote Thermostat Escutcheon Kit, PK10 (PDXRTA)
- AMERICAN METAL PRODUCTS American Metal #-R 4X14 Brown Floor Register (413B4X14)
- ALL-FILTERS 24X30X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (24301.13 4PK)
- KMC CONTROLS Electric Actuator, 320 in.-lb., 24VAC/DC (MEP-7851)
- AMAZE HEATER Amaze Heaters AH400USD Dual 400W Electric Convection Room Heater (AH400USD)
- AMAZE HEATER Spacio Innovations WS-4BKUS 400 Watt Wexstar Infrared Electric Panel Heater - Black (WS-4BKUS)
- HEAT STORM 400 Watt 24x 24 Radiant Wall Heater (HS-2424-AL)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000/2000 W (5E183)
- HEAT STORM Decorative Radiant Glass Heater, 750 Watt, 24 in. X 48 in., Rock Pebbles Design, 120 V (HS-2448-V2)
- GLOBAL INDUSTRIAL Fan Forced Wall Heater, Shaded Pole Motor, 1500W, 120V (246744)
- HEAT STORM 750 Watt 24x 48 Radiant Wall Heater (HS-2448-AL)
- Amaze Heater Heaters & Furnaces