Amaze Heaters AH400USD Dual 400W Electric Convection Room Heater
Mfr # AH400USD
Zoro # G903702985
Product Information
- Brand Amaze Heater
- MFR # AH400USD
- Zoro # G903702985
- UPC # 854208008104
- Country of Origin China
- Category Electric Wall Heaters
Description
Amaze-Heater DUAL 400 Watt electric convection room heaters are crafted to perfection with full heater cover and an attractive dome sticker, giving it a very unique and stylish appearance. Amaze-Heaters are the safest in their class as there are no moving parts with no gas and no exposed heating elements. These heaters will allow you to save up to 50% or more on your heating cost. The Amaze Duals patent pending Heat Guard makes this heater safe to touch due to its Low Surface Temperature (LST). The Heat Guard also acts as a Dual Convection channel that makes the panel even more effective in heating your home. Instead of heating an object or person, the heater uses efficient convection technology to warm an entire room up to 160 square feet. Its ultra slim and compact design allows for discreet out-of-the way wall mounting and installs quickly and easily with the included installation hardware. Once installed, the Heat Guard can be painted to match the room decor and will operate silently. As the heater will not dry the air or burn up the oxygen in the room, you will experience warm, comfortable, efficient, safe and silent heating all season long. Come home to the warmth of Amaze Heater.
Features- DUAL 400-Watt Electric Convection Room Heater
- Includes heat reflector to increase heating efficiency
- Power Source: Electric
- BTU Output: 1365 BTU
- Wattage: 400 Watt
- Remote Included: No
- Voltage: 120 Volts
- Coverage per Hour: 160 Square Feet
- Plug-In: Yes
- Plug Type: NEMA 5-15P
- Air Flow: Convection
- Energy Efficiency: High Efficiency
- Heating Element: Coil
- Bladeless: Yes
- Location: Indoor Use Only
- Room Use: Dining Room, Garage/Shop, Kitchen, Living Room, Nursery, Office, Bedroom, Basement
- Dimension: 23.5'' H x 23.3'' W x 1.50'' D
- Weight: 21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Control Board, Igc (LH33WP009)
- AIRSEPT Line Splice 90 Degree Repair 1/2" OD (76071)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 24 to 600VAC (6EDY4)
- CHEF MASTER Chef-Master 90011 - Butane Stove, Portable (90011)
- AMAZE HEATER Spacio Innovations WS-8WUS Wexstar 800W Infrared Electric Panel Heater - White (WS-8WUS)
- AMAZE HEATER Spacio Innovations WS-4BKUS 400 Watt Wexstar Infrared Electric Panel Heater - Black (WS-4BKUS)
- KING ELECTRIC King Pic-A-Watt® Unit Heater KBP1230, 2850W Max, 120V, 1 Phase, Almond (KBP1230)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500/750 W (E3313TRPW)
- DAYTON Recessed Electric Wall-Mount Heater, Shallow Recessed or Surface (5ZK66)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000 W (400C59)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 240/277V AC (AWH4407FNW)
- Amaze Heater Electric Wall Heaters