Shop All Outdoor Wall Lights
Amax Lighting
AMAX Lighting LED-SL18BZ 18W LED Outdoor Wall Pack Lighting - Bronze
Mfr # LED-SL18BZ
Zoro # G203896445
product price: $83.29
/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Amax Lighting
- MFR # LED-SL18BZ
- Zoro # G203896445
- UPC # 6940227041186
- Country of Origin China
- Category Outdoor Wall Lights
Description
Amax lighting is providing the industry with a broad line of products for commercial, industrial, institutional and residential applications. Our fixtures are with the highest quality components and are rigorously tested for safety and efficiency. Our products are known for quality and reliability and solid performance over all. We value our client\'s satisfaction, updates, durability, and stability in all aspects.
Specifications- Finish: Bronze
- Wattage: 18
- Bulb Included: Yes
- Assembly Required: No
- UL Listed: ETL
- Dimension: 8" H x 5" D x 10.5" W
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 5.5 W, PAR20, Medium Screw (E26) (5.5PAR20/LED/F25/930/GL/DIM 120V 6/1FB)
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, Lithium Ion (Li-Ion) 375 lm lm (74302)
- LITHONIA LIGHTING Wet Location Remote Head, 4-1/4" L, LED (ERE GY SGL WP SQ M12)
- LIVING ACCENTS LED Big Seed Light Set Warm White 16.5 ft. 100 lights (BSCOP100WW2A)
- AMAX LIGHTING Amax Lighting LED-SPH/WHT LED Step Lights Horizontal, 2.7W, 3000 CCT, 160 Lumens, 80 CRI, White (LED-SPH/WHT)
- AMAX LIGHTING AMAX Lighting LED-S001L 12.5 x 3.5 in. LED Ceiling Fixture Square - White (LED-S001L)
- AMAX LIGHTING AMAX Lighting LED-SL27BZ 27W LED Outdoor Wall Pack Lighting - Bronze (LED-SL27BZ)
- AMAX LIGHTING Amax Lighting LED-SPH/BZ LED Step Lights Horizontal, 2.7W, 3000 CCT, 160 Lumens, 80 CRI, Bronze (LED-SPH/BZ)
- AMAX LIGHTING Amax Lighting LED-SL27WH LED Security Light Wall Pack, 27W, 4000 CCT, 2240 Lumens, 82 CRI, White (LED-SL27WH)
- AMAX LIGHTING AMAX Lighting LED-S002L-W 14.5 x 3.5 in. LED Ceiling Fixture Square - White (LED-S002L-W)
- PRIME Timer Outdr 24Hr W/2Out (TNOLED02-RC)
- Amax Lighting Outdoor Wall Lights