Shop All Security Video Cameras
Amaryllo
Hermes Biometric Auto Tracking Portable Security Camera, Black
Mfr # ACC1308E51BKC1
Zoro # G502595421
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.76
- Weight 3.77
- Height 1.41
- Includes Mounting bracket, power adapter, USB cable
- Width 1.41
Product Information
- Brand Amaryllo
- MFR # ACC1308E51BKC1
- Zoro # G502595421
- UPC # 888244001256
- Country of Origin Taiwan, Province of China
- Category Security Video Cameras
Dimensions
Length | 4.76 |
Height | 1.41 |
Width | 1.41 |
Details
Weight | 3.77 |
Includes | Mounting bracket, power adapter, USB cable |
Color | Black |
Description
Hermes is the smallest and best portable biometric security camera to carry when you're on the go. It fits in the palm of your hand and is powered with a regular USB power bank (not included). Hermes has been selected by law enforcement for its compact size. Embedded multi-core CPUs allow for 240° self-pan to automatically track intruders over 40 feet. Know immediately what's going on with motion and audio-triggered notifications to your phone. Built-in speaker and microphone allow for 2-way communication and alarms to warn intruders. From the free smartphone app, you can live stream, review footage and upgrade your subscription plan to unlock biometric features such as fire, human, vehicle and pet recognition. Hermes can be mounted on a wall or put on a desktop. No matter if you travel by land, air or sea, stay safe with a Hermes Biometric Auto Tracking Portable Security Camera!
-Military grade data encryption protection
-Fire, human, faces, cars, pets, motion detection alert support
-Fire alarm, glass breaking, and audio alert support
-240-degree pan/tilt auto tracking
-Daily report analysis
-Built-in USB
-Connector Accessories included: mounting bracket, power adapter, USB cable
-Military grade data encryption protection
-Fire, human, faces, cars, pets, motion detection alert support
-Fire alarm, glass breaking, and audio alert support
-240-degree pan/tilt auto tracking
-Daily report analysis
-Built-in USB
-Connector Accessories included: mounting bracket, power adapter, USB cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL Silver Oxide Watch Battery SR721SW Low Drain Replaces 362, PK 5 (SR721SW)
- EVEREADY ENER 16PK AA Battery (E91LP-16)
- DANTONA Battery 3 Volt Lithium (CR) Dantona 5 Pack Lithium Batteries (VAL-2025-5)
- ILC Replacement for B&B Hr9-12fr Battery (HR9-12FR BATTERY B&B)
- AMARYLLO Athena Biometric 4X Outdoor Wi-Fi 4-Security Camera Set (ACR1501R82AWH)
- AMARYLLO Apollo Lite 2.4 GHz Wi-Fi Security Camera (ACR1501R19BK)
- AMARYLLO Athena Biometric Outdoor Wi-Fi Security Camera (ACR1501R81AWH)
- AMARYLLO AR4 Outdoor Security Camera (ACR1501R4WHC1)
- AMARYLLO Triton Biometric Auto Tracking Outdoor Wi-Fi Security Camera with Light Bulb E26 (ACR1608R32BKE26C1)
- AMARYLLO Zeus Biometric Auto Tracking Indoor E26 Light Bulb Wi-Fi Security Camera (ACR1501R23WHE26C1)
- REVO AMERICA Revo America RU162B12E-3T Ultra HD 16 Channel 3TB NVR Surveillance System with 12 x 2 Megapixel Cameras (RU162B12E-3T)
- Amaryllo Security Video Cameras