Shop All Time Cards and Racks
Amano
Time Clock, Analog Dial & LCD Display
Mfr # TCX-11/5477
Zoro # G1121197
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Analog
- Type Electronic Card Punch
- Display Type Analog
- Mount Surface, Wall
- Records Weekly, Bi-Weekly, Semi-Monthly and Monthly Pay Periods
Product Information
- Brand Amano
- MFR # TCX-11/5477
- Zoro # G1121197
- UPC # 749282054775
- Country of Origin United States
- Category Time Cards and Racks
Dimensions
Height | 8 1/4 in |
Width | 6 7/8 in |
Depth | 6 1/4 in |
Overall Width | 6 7/8 in |
Overall Height | 8 1/4 in |
Overall Depth | 6 1/4 in |
Details
Digital/Analog | Analog |
Item | Time Clock |
Type | Electronic Card Punch |
Display Type | Analog |
Mount | Surface, Wall |
Records | Weekly, Bi-Weekly, Semi-Monthly and Monthly Pay Periods |
Frequency | 50/60 Hz |
Voltage | 100/120/230V AC |
Standards | cUL, UL (E9919) |
Battery Backup | Yes |
Print Type | Programmable Print Format, Choose Standard or Military Time, Minutes, Hundredths or Tenths |
Display | Clock Dial and LCD |
Ribbon Color | Black |
Includes | Keys |
Time Format | 24-Hour |
Battery Chemistry | Lithium |
Clock Type | Punch |
Power Source | Electric |
Description
Analog, Electronic Card Punch, Display Type Analog, Mount Surface, Wall, Time Clock, Depth 6 1/4 in, Ribbon Color Black, Battery Backup Yes, Display Clock Dial and LCD, Standards cUL, UL (E9919), Records Weekly, Bi-Weekly, Semi-Monthly and Monthly Pay Periods, Print Type Automatic or Manual Print, Includes Keys, Height 8 1/4 in, Width 6 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROMICR Micro Micr Brand New Micr Lexmark 58D0Z00 Imaging Unit For Use In (MICRIMA821)
- UNIVERSAL Universal UNV10200 Small Binder Clips; Steel Wire; .38 in. Capacity; .75 in. Wide; Black-Silver; 144 Each (10200)
- BIC Bic Brite Liner Highlighters, Yellow, PK24 (BL241-YW)
- DAHLE High Security Shredder, P-7, 8-10 Sheets (40534)
- AMANO 1000 Pack Time Cards For Model Number Am (AMA-149000)
- AMANO Time Recorder, Electronic, Dot Matrix (BX-1500)
- AMANO Electronic Time Date Number Stamp (NS-5100/2287)
- AMANO Ac Adapter Power Cord For Model Pix-55/A (EOE-115570)
- AMANO Stand-Alone Computerized Time Recorder (MJR-8000N)
- AMANO Timecard rack (TCR-100000)
- TIMEPILOT Keytabs, Blck, Stainless Steel/Plstic, PK10 (1010)
- Amano Time Cards and Racks