Shop All Time Cards and Racks
Amano
Time Cards 250 Each
Mfr # AMA-556950
Zoro # G3245131
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Card Type Payroll
- Number of Sides 1
- For Use With BX-1500, BX-6000, EX-3500, EX-9000
- Records Bi-Weekly
- Height 7 in
Product Information
- Brand Amano
- MFR # AMA-556950
- Zoro # G3245131
- Country of Origin United States
- Category Time Cards and Racks
Dimensions
Height | 7 in |
Width | 3 3/8 in |
Overall Height | 7 in |
Overall Width | 3 3/8 in |
Details
Item | Time Card |
Card Type | Payroll |
Number of Sides | 1 |
For Use With | BX-1500, BX-6000, EX-3500, EX-9000 |
Records | Bi-Weekly |
Product Type | Time Cards |
Compatible Series | EX |
Compatible Manufacturer Part Number | BX-1500, BX-6000, EX-3500, EX-9000 |
Description
Time Card, Payroll, Records Bi-Weekly, Number of Sides 1, Height 7 in, Width 3 3/8 in, For Use With BX-1500, BX-6000, EX-3500, EX-9000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- A&D WEIGHING Digital Compact Bench Scale 300 lb. Capacity (FG-150KBM)
- ALLEN CO Blk Sportmans Scale (5500)
- AVERY Economy View Binder, 1" Round Rings, 175-S (7771105710)
- AMANO Amano Calculating Time Clock, Gray, (MJR-7000/1167)
- AMANO Payroll Time Card, Double Sided, PK1000 (NK14-4505A)
- AMANO Time Clock Key Mjr-7000, Mjr-8000 Tcx (C-459151)
- AMANO Weekly Time Card, PK1000 (AMA5200)
- AMANO MJR-PLUS time clock (MJR-PLUS/100E)
- AMANO MJR-PLUS timecards 100 pack (LE-309550)
- REDIFORM OFFICE PRODUCT Rediform, Employee Time Card, Daily, Two-Sided, 4-1/4 X 7, 100/pad (4K406)
- Amano Time Cards and Racks