Shop All Time Cards and Racks
Amano
Replacement Ribbon, Black
Mfr # C-872304
Zoro # G2337851
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Mfr No. MJR-7000EZ, MJR-8000N
- Ink Color Black
- Product Type Time Clock Ribbons
- Compatible Manufacturer Part Number MJR-7000
Product Information
- Brand Amano
- MFR # C-872304
- Zoro # G2337851
- UPC # 749282300261
- Country of Origin Japan
- Category Time Cards and Racks
Details
Item | Time Clock Ribbon |
Color | Black |
For Use With | Mfr No. MJR-7000EZ, MJR-8000N |
Ink Color | Black |
Product Type | Time Clock Ribbons |
Compatible Manufacturer Part Number | MJR-7000 |
Description
Time Clock Ribbon, Color Black, For Use With Mfr No. MJR-7000EZ, MJR-8000N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND ENVELOPE PAD 8.5X11 PK5 (284692)
- PRIMELINE TOOLS Mail Box Lock, 5-Cam, 5-Pin, 13/16 in. Threaded, Counter-Clockwise (Single Pack) (MP4945)
- ZORO SELECT Shipping Box, Single Wall Cube, Inside 14 in L x 14 in W x 14 in H, Corrugate, Color: Kraft (55NM57)
- PARTNERS BRAND 4" x 8" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3952)
- AMANO Ac Adapter Power Cord For Model Pix-55/A (EOE-115570)
- AMANO Time Clock, LCD, 6-11/16 in.W, 6-7/64 in.H (PIX-95/A421)
- AMANO Badge Rack, 1-1/2 x 21-1/2 x 5" (TCR-190V00)
- AMANO Replacement Ribbon, For Use W/TCX-11/5477 (CE-315151)
- AMANO Time Recorder, Electronic, Dot Matrix (BX-1500)
- AMANO Time Recorder Signal (IR-632092)
- ACROPRINT uPunch Electronic Time Clock w/ 250 Time Cards, 4 Ribbons, 4 Keys & 2 Racks, White & Green (UB1000)
- Amano Time Cards and Racks