Shop All Time Cards and Racks
Amano
Numbered Badges 1-25, Mag Strip, PK25
Mfr # AXG-001025
Zoro # G0303974
product price: $41.89
/pk 25, $1.68/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Card Type Magnetic Strip
- Color Blue
- For Use With Amano MTX-15
- Number of Sides 1
- Records All Pay Periods
Product Information
- Brand Amano
- MFR # AXG-001025
- Zoro # G0303974
- UPC # 749282300438
- Country of Origin United States
- Category Time Cards and Racks
Dimensions
Height | 2 1/4 in |
Width | 3 3/8 in |
Overall Width | 3 3/8 in |
Overall Height | 2 1/4 in |
Details
Item | Proximity Badge |
Card Type | Magnetic Strip |
Color | Blue |
For Use With | Amano MTX-15 |
Number of Sides | 1 |
Records | All Pay Periods |
Product Type | Proximity Badges |
Shape | Rectangular |
Compatible Manufacturer Part Number | MTX-15 |
Compatible Brand | Amano |
Description
Numbered Badges 1-25, Magnetic Strip, Height 2 1/4 In, Length 3 3/8 In, Width 3-3/8 In, Material Plastic, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Filament, ABS, White (10546)
- CARDINAL 1-1/2" Slant Ring Binder, XtraLife, White (26310)
- DAHLE Perf. Rolling Paper Trimmer, 12-1/2" Cut (507)
- TRU RED Large Mastery Journal with Pockets, 1 Subject, Narrow Rule, Charcoal/Red Cover, 10 x 8, 192 Sheets (TR58437)
- AMANO Biometric Fingerprint Time System (MTX-30F/A964)
- AMANO Time Recorder Signal (IR-632092)
- AMANO MJR-PLUS timecards 1000 pack (LE-310550)
- AMANO Badge Rack, 1-1/2 x 21-1/2 x 5" (TCR-190V00)
- AMANO Stand-Alone Computerized Time Recorder (MJR-8000N)
- AMANO Numbered Badges 26-50, Mag Strip, PK25 (AXG-026050)
- TOPS Time Card for Acroprint and Simplex Weekly Two-Sided 3-1/2 x 9, 500PK (TO32959)
- Amano Time Cards and Racks