Shop All Time Cards and Racks
Amano
MJR-PLUS timecards 1000 pack
Mfr # LE-310550
Zoro # G110866050
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With MJR-PLUS/100E
- Records Time
- Width 11.00 in
- Includes Timecards
Product Information
- Brand Amano
- MFR # LE-310550
- Zoro # G110866050
- UPC # 749282301404
- Country of Origin United States
- Category Time Cards and Racks
Dimensions
Width | 11.00 in |
Overall Height | 7 1/4 in |
Depth | 5.00 in |
Overall Length | 13 in |
Overall Width | 3 3/8 in |
Details
Item | Time Card |
Color | White |
For Use With | MJR-PLUS/100E |
Records | Time |
Includes | Timecards |
Material | Paper |
Card Numbering | 10 sets (1 to 100) |
Product Type | Time Cards |
Compatible Series | MJR-PLUS |
Compatible Brand | Amano |
Description
Time Card, Records Time
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED VISUAL PRODUCTS Corkboard, 48"x36", Cork/Satin (UV404PLUS-SATIN-CORK)
- SAUNDERS Aluminum Folder, Holds 8.5 x 12", 1/2" Thickness (10517)
- BROWNLINE Appointment Book, 8-7/8X7-1/8 in., Black (CB1200.BLK)
- ZORO SELECT Handheld Tape Dispenser, 3 In. (3UAX4)
- AMANO Amano Calculating Time Clock, Gray, (MJR-7000/1167)
- AMANO Time Cards 250 Each (AMA-556950)
- AMANO Computer Time Card, PK1000 (C-3000)
- AMANO Biometric Fingerprint Time System (MTX-30F/A964)
- AMANO Replacement Ribbon, For Use W/TCX-11/5477 (CE-315151)
- AMANO Weekly Time Card, PK1000 (AMA5200)
- AMANO Replacement Ribbon, For Use W/MRX-35/A140 (CE-319250)
- Amano Time Cards and Racks