Shop All Time Cards and Racks
Amano
Electronic Time Date Number Stamp
Mfr # NS-5100/2287
Zoro # G3245177
product price: $785.99
/ea
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Voltage 100 to 120V AC
- Overall Height 6 1/2 in
- Overall Width 6 3/4 in
- Wattage 12 W
Product Information
- Brand Amano
- MFR # NS-5100/2287
- Zoro # G3245177
- Country of Origin Japan
- Category Time Cards and Racks
Dimensions
Overall Height | 6 1/2 in |
Overall Width | 6 3/4 in |
Overall Depth | 8 3/4 in |
Details
Item | Time Clock |
Digital/Analog | Digital |
Voltage | 100 to 120V AC |
Wattage | 12 W |
Power Source | Electric |
Time Format | 24-Hour |
Description
Digital, Time Clock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO 48"x60" Magnetic, Reversible Porcelain Whiteboard, Gloss (668AF-DD)
- BLUE SKY Wall Calendar, 15 x 12", 1 Month per Page (BLS111292)
- KYOCERA KYOCERA/MITA COMP. FS-4100DN WITH CHIP (TK-3112)
- ZORO SELECT Corrugated Boxes, 12" x 10" x 8", Kraft, 25/Bundle (11R327)
- AMANO MJR-PLUS timecards 100 pack (LE-309550)
- AMANO Replacement Ribbon, Black (C-872304)
- AMANO Plastic Key For Amano Pix Series (AJR-201150)
- AMANO Time Card Rack, 4 x 31-1/8 x 5 in. (176B)
- AMANO Time Clock Key Mjr-7000, Mjr-8000 Tcx (C-459151)
- AMANO Timecard rack (TCR-100000)
- AMANO Job Cost Time Card, PK1000 (CTR-L61)
- Amano Time Cards and Racks