Shop All Time Cards and Racks
Amano
Biometric Fingerprint Time System
Mfr # MTX-30F/A964
Zoro # G7862449
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Type Biometric Fingerprint
- Display Type LCD
- Mount WALL
- Records Weekly, Bi-Weekly, Semi-Monthly and Monthly Pay Periods
Product Information
- Brand Amano
- MFR # MTX-30F/A964
- Zoro # G7862449
- UPC # 749282009645
- Country of Origin Thailand
- Category Time Cards and Racks
Dimensions
Height | 5 3/8 in |
Width | 1 3/4 in |
Depth | 6 1/2 in |
Overall Width | 5 3/8 in |
Overall Height | 6 1/2 in |
Overall Depth | 1 3/4 in |
Details
Item | Time Clock |
Digital/Analog | Digital |
Type | Biometric Fingerprint |
Display Type | LCD |
Mount | WALL |
Records | Weekly, Bi-Weekly, Semi-Monthly and Monthly Pay Periods |
No. of Employees | 100 |
Standards | CE, FCC, UL |
Print Type | Automatic |
Includes | USB Drive with Software |
Voltage | 100 to 240V AC |
Battery Backup | Yes |
Display | LCD |
Current | 1 A |
Number of Employees | 100 |
Clock Type | Fingerprint |
Synchronization Method | Power Over Ethernet |
Description
Digital, Biometric Fingerprint, Display Type LCD, Mount WALL, No. of Employees 100, Time Clock, Depth 6 1/2 in, Ribbon Color Not Applicable, Battery Backup Yes, Display LCD, Standards CE, FCC, UL, Records Weekly, Bi-Weekly, Semi-Monthly and Monthly Pay Periods, Print Type Automatic, Includes USB Drive with Software, Height 5 3/8 in, Width 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Sanford Ink 35543 Paint Marker Oil Base Permanent; Fine Point; White (YYSP-SAN35543)
- TARIFOLD Desktop Document Display, 20 In L (D291)
- MASTERVISION Data Card Sheet, 8.5x11", Assrt Color, PK10 (FM1614)
- AVERY DENNISON Clear Shipping Labels, Inkjet, 2"x4", PK250 (8663)
- AMANO Timecard rack (TCR-100000)
- AMANO Numbered Badges 1-25, Mag Strip, PK25 (AXG-001025)
- AMANO 1000 Pack Time Cards For Model Number Am (AMA-149000)
- AMANO Time Clock, LCD, Digital, Wall Mount (AFR-100)
- AMANO Time Card Rack, 4 x 31-1/8 x 5 in. (176B)
- AMANO Replacement Ribbon, For Use W/CP-3000 (CE-316403)
- ACROPRINT Ribbon for Time Clock ES700/900 (39-0121-000)
- Amano Time Cards and Racks