Shop All Time Cards and Racks
Amano
Bi Weekly Time Card, PK250
Mfr # AMA-520250
Zoro # G0597585
product price: $19.99
/pk 250, $0.08/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Card Type Payroll
- For Use With Amano PIX-95, PIX-75, PIX-15, TCX-11, TCX-21
- Number of Sides 1
- Records Weekly
- Height 9 in
Product Information
- Brand Amano
- MFR # AMA-520250
- Zoro # G0597585
- Country of Origin United States
- Category Time Cards and Racks
Dimensions
Height | 9 in |
Width | 3 1/2 in |
Details
Item | Bi Weekly Time Card Pkg 250 |
Card Type | Payroll |
For Use With | Amano PIX-95, PIX-75, PIX-15, TCX-11, TCX-21 |
Number of Sides | 1 |
Records | Weekly |
Description
Bi Weekly Time Card Pkg 250, Payroll, Records Weekly, Number of Sides 1, Height 9 in, Width 3 1/2 in, For Use With Amano PIX-95, PIX-75, PIX-15, TCX-11, TCX-21, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK A20 Paint Marker Blue Rev tip 12/bx (10702)
- UNIVERSAL Two-Pocket Plastic Folders, 11 x 8 1/2, Navy Blue, PK10 (UNV20541)
- OKI DATA OKI COMP. C710/C711 MAGENTA (43866102)
- A&D WEIGHING Digital Compact Bench Scale 1 lb. Capacity (FC-500SI)
- AMANO Time Clock Key Mjr-7000, Mjr-8000 Tcx (C-459151)
- AMANO Time Card, 7 1/4x3 1/4in, PK1000 (AMA099000)
- AMANO MJR-PLUS timecards 100 pack (LE-309550)
- AMANO Numbered Badges 1-25, Mag Strip, PK25 (AXG-001025)
- AMANO Plastic Key For Amano Pix Series (AJR-201150)
- AMANO 1000 Pack Time Cards For Model Number Am (AMA-149000)
- LATHEM Cards, Time, F/7000E, #1-100 Pk (LTHE7100)
- Amano Time Cards and Racks