Shop All Packaged Terminal Air Conditioner Accessories
Amana
Subbase, Metal/Plastic, 115/208/230V
Mfr # PTSB320E
Zoro # G0258548
original price:
$99.81
5% off
new price: $94.39
/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Voltage 115/208/230
- Width 4 in
- Color Beige
- Amps 15/20
Product Information
- Brand Amana
- MFR # PTSB320E
- Zoro # G0258548
- UPC # 193031162165
- Country of Origin United States
- Category Packaged Terminal Air Conditioner Accessories
Dimensions
Height | 4 in |
Width | 4 in |
Depth | 2 in |
Details
Voltage | 115/208/230 |
Color | Beige |
Amps | 15/20 |
Includes | Level Legs |
Material | Metal/Plastic |
Item | Electric Subbase, 115/208/230V 15/20A |
For Use With | Amana PTC and PTH |
NEMA Plug Configuration | 6-15R, 5-15R, 6-20R |
Description
Electric Subbase, 115/208/230V 15/20A, Material Metal/Plastic, For Use With Amana PTC and PTH, 4 in Height, 4 in Width, 2 in Depth, Includes Level Legs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pneumatic Air Dryer Filter (A-4400-608)
- AIR HANDLER Mini-Plea Air Filter, 24x24x12" (20HN68)
- DAYTON Switch (2201549)
- DAYTON 34" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F853)
- AMANA Filter Kit, Plastic, Beige, PK10 (FK10E)
- AMANA Standard Grille, 6.5 in H x 42.40 in W x 1.61 in D, For Use With Amana PTC and PTH, Metal (SGK01B)
- AMANA Remote Antenna, Plastic, Beige, 1-5/8in H (DT01G)
- AMANA Mechanical Thermostat, Plastic, 3 in. D (PHWT-A150H)
- FRIEDRICH PTHP, 6462/12,099 BtuH Cooling, 208/230VAC (PVH09K3FB)
- FRIEDRICH PTAC Sleeve (PDXWSEZ)
- FRIEDRICH Powered Subbase, Black, 230V, 30A (PXSB23030)
- Amana Packaged Terminal Air Conditioner Accessories