Shop All Packaged Terminal Air Conditioners
Amana
Packaged Terminal Air Conditioner
Mfr # PTC093K35CXXX
Zoro # G510854305
Free Shipping & Returns
$1,188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cooling Capacity 9,200/9,000 BtuH
- Operation Mode - HVAC Cooling/Heating
- Heating Method Electric Heat
- Heating Capacity - Electric 1,1943 BtuH
- Voltage 208/230V AC
Product Information
- Brand Amana
- MFR # PTC093K35CXXX
- Zoro # G510854305
- Country of Origin United States
- Category Packaged Terminal Air Conditioners
Dimensions
Fits Wall Sleeve - H x W x D | 16 in x 42 in x 21-1/2 in |
Details
Cooling Capacity | 9,200/9,000 BtuH |
Operation Mode - HVAC | Cooling/Heating |
Heating Method | Electric Heat |
Heating Capacity - Electric | 1,1943 BtuH |
Voltage | 208/230V AC |
NEMA Plug Configuration - HVAC | 6-20P |
Seacoast Corrosion Protection | None |
EER | 11.6/11.7 |
Item | Packaged Terminal Air Conditioner |
Description
Packaged Terminal Air Conditioner, Average Coverage Area Not Applicable, Cooling/Heating, Cooling Capacity 9,200/9,000 BtuH, Heating Method Electric Heat, Heating Capacity - Electric 1,1943 BtuH, Heating Capacity - Heat Pump Not Applicable, Outside Make-Up Air With, 11.6/11.7 EER, 208/230V AC Voltage, NEMA Plug Configuration - HVAC 6-20P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Evaporative Cooling Pad, 12x6x36 in. (4KCC1)
- IPOWER 14 Inch Shutter Exhaust Fan (HIFANXEXHAUST14)
- BASO K16Ba-18C Thermocouple (K16BA-18C)
- GRUNDFOS 519651 3/4" Bronze Flange (519651)
- AMANA Packaged Terminal A/C, 9,000 BtuH, 4.2 A (PTH093K35AXXX)
- PERFECT AIRE 15,000 Btu Ptac Heat Pump W/ 3.5 Kw Electric Heat Assist (4PTH15A-HE-3.5)
- PERFECT AIRE 12,000 Btu Ptac W/ 5.0 Kw Electric Heat Assist (4PTC12A-HE-5.0)
- PERFECT AIRE 12,000 Btu Ptac Heat Pump W/ 5.0 Kw Electric Heat Assist (4PTH12A-HE-5.0)
- ZONEAIRE PREMIER PTAC- Packaged Terminal AC (PDH07K3SGR3)
- FRIEDRICH Friedrich® Uni Fit Air Conditioner W/ Remote, 810 Watt, 115V, 8000 BTU (UET08A11A)
- MRCOOL 2 Ton 24K BTU MPC24 14 SEER Air Conditioner Package Unit (MPC241M414A)
- Amana Packaged Terminal Air Conditioners