Shop All Packaged Terminal Air Conditioners
Amana
Packaged Terminal A/C, 9,000 BtuH, 4.1 A
Mfr # PTC123K25AXXX
Zoro # G708351357
product price: $910.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$910.99
Free 30-Day Returns
Key Features
- Cooling Capacity 11,600/11,900 BtuH
- Operation Mode - HVAC Cooling/Heating
- Heating Method Electric Heat
- Heating Capacity - Electric 8,500/6,800 BtuH
- Voltage 208/230V AC
Product Information
- Brand Amana
- MFR # PTC123K25AXXX
- Zoro # G708351357
- Country of Origin United States
- Category Packaged Terminal Air Conditioners
Dimensions
Power Cord Length | 58 in |
Fits Wall Sleeve - H x W x D | 16-1/16 in x 42 in x 14-1/8 in |
Details
Cooling Capacity | 11,600/11,900 BtuH |
Operation Mode - HVAC | Cooling/Heating |
Heating Method | Electric Heat |
Heating Capacity - Electric | 8,500/6,800 BtuH |
Voltage | 208/230V AC |
NEMA Plug Configuration - HVAC | LCDI, 6-15P |
Phase | 1 |
Remote Control Functions | On/Off and Temp. Control |
Amps | 11.2/10.1 A |
Watts | 2,570 W |
Requires | Wall Sleeve |
EER | 11.0/11.0 |
Item | Packaged Terminal Air Conditioner |
Hz | 60 Hz |
Refrigerant Type | R-410A |
Description
Packaged Terminal Air Conditioner, Average Coverage Area 400 to 450 sq ft, Cooling/Heating, Cooling Capacity 11,600/11,900 BtuH, Heating Method Electric Heat, Heating Capacity - Electric 8,500/6,800 BtuH, Heating Capacity - Heat Pump Not Applicable, Outside Make-Up Air Without, 11.0/11.0 EER, Reverse Cycle Heat COP Not Applicable, 11.2/10.1 A Amps, 2,570 W Watts, 208/230V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 6-15P, Power Cord Length 58 in
Restrictions
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 24V Non-Programmable Thermostat, Heat or Cool Only (246111)
- REZNOR 221172 Venter Wheel B743-200Hs (221172)
- PERFORMANCE TRAILERS Blower Tube Holder (208)
- CARRIER Rollout Switch, 195Deg Open/115 Deg Close (HH18HZ195)
- AMANA Packaged Terminal A/C, 9,000 BtuH, 4.2 A (PTH093K35AXXX)
- JB INDUSTRIES Core Remover Tool Set, with O-Ring Seal (A32550N)
- PERFECT AIRE 12,000 Btu Ptac Heat Pump W/ 5.0 Kw Electric Heat Assist (4PTH12A-HE-5.0)
- PERFECT AIRE 15,000 Btu Ptac W/ 3.5 Kw Electric Heat Assist (4PTC15A-HE-3.5)
- MRCOOL 3.5 Ton 90K BTU 14 SEER Gas and Electric Package Unit, Multiposition (MPG42S090N414A)
- PERFECT AIRE 12,000 Btu Ptac Heat Pump W/ 3.5 Kw Electric Heat Assist (4PTH12A-HE-3.5)
- MRCOOL 2 Ton 24K BTU MPC24 14 SEER Air Conditioner Package Unit (MPC241M414A)
- Amana Packaged Terminal Air Conditioners