Shop All Packaged Terminal Air Conditioners
Amana
Packaged Terminal A/C, 9,000 BtuH, 4.1 A
Mfr # PTC093K25AXXX
Zoro # G808351387
product price: $877.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$877.99
Free 30-Day Returns
Key Features
- Cooling Capacity 9,000/9,200 BtuH
- Operation Mode - HVAC Cooling/Heating
- Heating Method Electric Heat
- Heating Capacity - Electric 8,500/6,800 BtuH
- Voltage 208/230V AC
Product Information
- Brand Amana
- MFR # PTC093K25AXXX
- Zoro # G808351387
- Country of Origin United States
- Category Packaged Terminal Air Conditioners
Dimensions
Power Cord Length | 58 in |
Fits Wall Sleeve - H x W x D | 16-1/16 in x 42 in x 14-1/8 in |
Details
Cooling Capacity | 9,000/9,200 BtuH |
Operation Mode - HVAC | Cooling/Heating |
Heating Method | Electric Heat |
Heating Capacity - Electric | 8,500/6,800 BtuH |
Voltage | 208/230V AC |
NEMA Plug Configuration - HVAC | LCDI, 6-15P |
Requires | Wall Sleeve |
Refrigerant Type | R-410A |
Phase | 1 |
Amps | 22.1/20.0 A |
Item | Packaged Terminal Air Conditioner |
EER | 11.6/11.7 |
Remote Control Functions | On/Off and Temp. Control |
Watts | 5,070 W |
Hz | 60 Hz |
Description
Packaged Terminal Air Conditioner, Average Coverage Area 350 to 400 sq ft, Cooling/Heating, Cooling Capacity 9,000/9,200 BtuH, Heating Method Electric Heat, Heating Capacity - Electric 8,500/6,800 BtuH, Heating Capacity - Heat Pump Not Applicable, Outside Make-Up Air Without, 11.6/11.7 EER, Reverse Cycle Heat COP Not Applicable, 22.1/20.0 A Amps, 5,070 W Watts, 208/230V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 6-15P, Power Cord Length 58 in
Restrictions
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI INDUSTRIAL Exhaust Fan, 30" TEAO Motor, 120V, With Venturi, 1/4HP, 3-Speed, Gray (CE 30-DV)
- HUSQVARNA Air Scrubber Filter, MERV 5, 10x10x14 (590460801)
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 41 cfm, 3 1/8 in W. (2RTE8)
- AIR HANDLER 9x34x1 Synthetic Pleated Air Filter, MERV 8 (54FE85)
- AMANA Packaged Terminal A/C, 9,000 BtuH, 4.2 A (PTH093K35AXXX)
- FRIEDRICH 9400 Btu Packaged Terminal Heat Pump, 265V (PDH09R3SG)
- MRCOOL 3.5 Ton 90K BTU 14 SEER Gas and Electric Package Unit, Multiposition (MPG42S090N414A)
- ZONEAIRE PREMIER PTAC- Packaged Terminal AC (PDH07K3SGR3)
- PERFECT AIRE 12,000 Btu Ptac W/ 3.5 Kw Electric Heat Assist (4PTC12A-HE-3.5)
- FRIEDRICH Friedrich Zoneaire® Select PTAC PZH09K3SB - 9600 BTU Cool w/ Heat Pump 208/230V (PZH09K3SB)
- PERFECT AIRE 9,000 Btuptac W/ 3.5 Kw Electric Heat Assist (4PTC09A-HE-3.5)
- Amana Packaged Terminal Air Conditioners